Shop All Work Pants and Shorts
Dickies
Industrial Work Pants, Twill, Navy, 32x30
Mfr # LP92NV 32 30
Zoro # G5031634
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton/Polyester
- Gender Men's
- Size S/M
- Inseam 30 in
- Fabric Weight 7.75 oz
Product Information
- Brand Dickies
- MFR # LP92NV 32 30
- Zoro # G5031634
- UPC # 607645724454
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | S/M |
Fits Waist Size | 32 in |
Maximum Waist Size | 32 in |
Tag Size | 32 x 30 |
Description
Industrial Work Pants, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 7.75 oz, Includes Lining No, Style Flat Front Pants, Waist Closure Buttons, Fly Closure Type Zipper, Lining Material Unlined, Fit Relaxed Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Navy, Inseam 30 in, Maximum Waist Size 32 in, Application Industrial, Cleaning and Care Instructions Home Wash, Industrial Laundry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OPEN ROAD Safety Long Coat, Hi-Vis, 150D, L (D6323LCG-L)
- OK-1 Back Support W/Suspenders, Contoured, L (OK-200S-L)
- WATSON GLOVES Lined Winter Convict The Breakdown - Xlarge PR (91051-X)
- PIONEER Break Away Zip Vest, Green, 2XL (V1021260U-2XL)
- DICKIES 5 Pkt Rlxd Strt Ft Jean (DP805RNB 30 32)
- DICKIES Cargo Shorts, Navy, Cotton/Polyester (WP90NV 44 12)
- DICKIES 36" x 36" White Painter's Pants Cotton Men's Relaxed Fit (1953-36X36)
- DICKIES Work Pants, Poly/Cotton, Khaki, 38x30 (P874KH 38 30)
- DICKIES Relaxed Jeans, 32 in. Inseam, 34 in. Waist (CR39RB 34 32)
- DICKIES 34" x 30" White Painter's Pants Cotton Men's Relaxed Fit (1953-34X30)
- SNICKERS WORKWEAR AllroundWork Stretch Loose Fit Work Pants + Holster Pockets (Black/Black) - 32/32 (U6251 0404 3232)
- Dickies Workwear and Protective Clothing