Shop All Work Pants and Shorts
Dickies
Industrial Work Pants, Twill, Black, 30x32
Mfr # LP92BK 30 32
Zoro # G5026287
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Cotton/Polyester
- Gender Men's
- Size S/M
- Inseam 32 in
Product Information
- Brand Dickies
- MFR # LP92BK 30 32
- Zoro # G5026287
- UPC # 607645719245
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | S/M |
Fits Waist Size | 30 in |
Maximum Waist Size | 30 in |
Tag Size | 30 x 32 |
Details
Description
Industrial Work Pants, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 7.75 oz, Includes Lining No, Style Flat Front Pants, Waist Closure Buttons, Fly Closure Type Zipper, Lining Material Unlined, Fit Relaxed Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Black, Inseam 32 in, Maximum Waist Size 30 in, Application Industrial, Cleaning and Care Instructions Home Wash, Industrial Laundry
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILLMAN Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, L, 1 PR (964L)
- SEE ALL 160 degree Convex Security Mirror, 18w x 12h (RR1218)
- NEESE Workwear 4.5 oz Nomex FR Coverall-NV-4X (VN4CANV-4X)
- DEWALT Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, L, PR (DPG76L)
- DICKIES Work Pants, Dark Navy, 34 in. Waist Size (LP65DN 34 30)
- DICKIES Work Pants, Poly/Cotton Twill, Black, 30x30 (P874BK 30 30)
- DICKIES Industrial Work Pants, Twill, Black, 36x30 (LP92BK 36 30)
- DICKIES 5 Pkt Rlxd Strt Ft Jean (DP805RNB 30 32)
- DICKIES 34" x 36" White Painter's Pants Cotton Men's Relaxed Fit (1953-34X36)
- DICKIES Industrial Work Pants, Twill, Navy, 34x32 (LP92NV 34 32)
- RED KAP Work Pant, Black, 30 in Inseam (PT89BK 20 30)
- Dickies Workwear and Protective Clothing