Shop All Work Pants and Shorts
This Product is Discontinued
Dickies
Industrial Cargo Pants, Twill, Navy, 38x30 (Discontinued)
Mfr # 2112372NV-38x30
Zoro # G5027705
This Product is Discontinued
Key Features
- Color Navy
- Material Polyester/Cotton Twill
- Gender Men's
- Size L/XL
- Inseam 30 in
Product Information
- Brand Dickies
- MFR # 2112372NV-38x30
- Zoro # G5027705
- UPC # 607645174815
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | L/XL |
Fits Waist Size | 38 in |
Details
Item | Industrial Relaxed Fit Cargo Pants |
Color | Navy |
Material | Polyester/Cotton Twill |
Gender | Men's |
Inseam | 30 in |
Fabric Weight | 7.75 oz |
Lining Material | Unlined |
Closure Type | Zipper/Button |
Number of Outside Pockets | 7 |
Description
Industrial Cargo Pants, Gender Men's, Material Polyester/Cotton Twill, Fabric Weight 7.75 oz, Lining Material Unlined, Number of Outside Pockets 7, Color Navy, Inseam 30 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.