Shop All Flame Resistant & Arc Flash Shirts
Dickies
FR Button Down Work Shirt, XL, Navy
Mfr # 2837NB XL 0R
Zoro # G4330186
original price:
$86.05
21% off
new price: $67.19
/ea
$67.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating 9.5 cal/sq cm
- Arc Flash PPE Category 2
- Hazard Risk Category (HRC) 2
- Fits Chest Size 46 in to 48 in
- Color Navy
Product Information
- Brand Dickies
- MFR # 2837NB XL 0R
- Zoro # G4330186
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | XL |
Fits Chest Size | 46 in to 48 in |
Sleeve Length | Regular |
Sleeve Length Type | Long |
Maximum Chest Size | 48 in |
Minimum Chest Size | 46 in |
Details
Item | Flame-Resistant Button Down Work Shirt |
ATPV Rating | 9.5 cal/sq cm |
Arc Flash PPE Category | 2 |
Hazard Risk Category (HRC) | 2 |
Color | Navy |
Closure Type | Buttons |
Fabric Weight | 6.5 oz |
Standards | 2112, NFPA 70E, ASTM F1506 |
Number of Pockets | 0 |
Material Trade Name | 12% Nylon, 88% Cotton |
Collar Style | Button-Down |
Description
ATPV Rating 9.5 cal/sq cm, Arc Flash PPE Category 2, Collar Style Button-Down, Color Navy, Fabric Weight 6.5 oz, Closure Type Buttons, Flame-Resistant Button Down Work Shirt, Material Trade Name 12 Percent Nylon, 88 Percent Cotton, Maximum Chest Size 48 in, Minimum Chest Size 46 in, Number of Pockets 0, Size XL, Sleeve Length Regular, Sleeve Length Type Long, Standards 2112, NFPA 70E, ASTM F1506
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Safety Vest, Womens Fit, Mesh, Class 2, S720, Hi-Viz Lime, 3X (61920)
- VIKING Size 10 Unisex Steel Rubber Boot, Black/Yellow (VW42-10)
- 2W INTERNATIONAL Black Riding Coat, Large (40-20 BK L)
- 5S SUPPLIES 5S Red Tag Station Sign 14in x 11in with 50 Red Tags, 3PK (5S-RDTAG-STN-3PACK)
- DICKIES FR Button Down Work Shirt, 2XL, Navy (2837NB 2L 0R)
- DICKIES FR Button Down Work Shirt, L, Navy (2837NB LG 0R)
- DICKIES FR Snap Front Shirt, L, Khaki (2827KH LG 0R)
- PROPPER Tactical Polo, Gray, Size L (F534172020L)
- CARHARTT Carhartt Flame Resistant Collared Shirt, Khaki, Cotton/Nylon, M (FRS160-KHI MED REG)
- ARIAT FR Crew Longsleeve Tee, Navy, 3XL (10022327)
- ARIAT FR Crew Longsleeve Tee, Tan, XL, Tall, Long (10022328)
- Dickies Workwear and Protective Clothing