Shop All Flame Resistant & Arc Flash Shirts
Dickies
FR Button Down Work Shirt, L, Khaki
Mfr # 2837KH LG 0R
Zoro # G4330140
product price: $68.75
/ea
$68.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating 9.5 cal/sq cm
- Arc Flash PPE Category 2
- Fits Chest Size 42 in to 44 in
- Hazard Risk Category (HRC) 2
- Color Khaki
Product Information
- Brand Dickies
- MFR # 2837KH LG 0R
- Zoro # G4330140
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | L |
Fits Chest Size | 42 in to 44 in |
Sleeve Length | Regular |
Maximum Chest Size | 44 in |
Sleeve Length Type | Long |
Minimum Chest Size | 42 in |
Details
Item | Flame-Resistant Button Down Work Shirt |
ATPV Rating | 9.5 cal/sq cm |
Arc Flash PPE Category | 2 |
Hazard Risk Category (HRC) | 2 |
Color | Khaki |
Closure Type | Buttons |
Fabric Weight | 6.5 oz |
Standards | 2112, NFPA 70E, ASTM F1506 |
Number of Pockets | 0 |
Material Trade Name | 12% Nylon, 88% Cotton |
Collar Style | Button-Down |
Material (Wt) | 88% Cotton ( 6.5 oz ) |
Fabric Wt | Mediumweight |
Work Shirt Collar | Lay-Flat |
Description
ATPV Rating 9.5 cal/sq cm, Arc Flash PPE Category 2, Collar Style Button-Down, Color Khaki, Fabric Weight 6.5 oz, Closure Type Buttons, Flame-Resistant Button Down Work Shirt, Material Trade Name 12 Percent Nylon, 88 Percent Cotton, Maximum Chest Size 44 in, Minimum Chest Size 42 in, Number of Pockets 0, Size L, Sleeve Length Regular, Sleeve Length Type Long, Standards 2112, NFPA 70E, ASTM F1506
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH Catch Basin Insert, Black, 13" H, 27" L (9218)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size S, 9" L, Black, PR (IEXT-GIBLK-02-S)
- TINGLEY Flite Composite-Toe Rubber Boots, Chevron Plus Outsole, 15 in H, Knee, Blue, Men's, Size 11 (26256)
- PIP Knit Gloves, L, Seamless Knit, PR, PK12 (715SUGB)
- DICKIES FR Button Down Work Shirt, 2XL, Navy (2837NB 2L 0R)
- DICKIES FR Snap Front Shirt, L, Khaki (2827KH LG 0R)
- DICKIES FR Button Down Work Shirt, XL, Navy (2837NB XL 0R)
- DICKIES FR Button Down Work Shirt, L, Navy (2837NB LG 0R)
- ARIAT FR Crew Longsleeve Tee, Navy, L (10022327)
- PROPPER Tactical Shirt, Black, Size 4XL Reg (F5311500014XL)
- LINCOLN ELECTRIC Flame-Resistant Collared Shirt, Khaki, 2XL (KH841XXL)
- Dickies Arc Flash and Flame Resistant Clothing