Shop All Work Pants and Shorts
Dickies
Carpenter Jeans, Cotton, 14oz, Indigo, 42x30
Mfr # LU20RB 42 30
Zoro # G8643905
product price: $33.59
/ea
$33.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Cotton
- Gender Men's
- Size 2XL/3XL
- Fabric Weight 13.75 oz
Product Information
- Brand Dickies
- MFR # LU20RB 42 30
- Zoro # G8643905
- UPC # 094725273979
- Country of Origin Mexico
- Category Work Pants and Shorts
Dimensions
Size | 2XL/3XL |
Fits Waist Size | 42 in |
Tag Size | 42 x 30 |
Maximum Waist Size | 42 in |
Description
Carpenter Jeans, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton, Fabric Weight 13.75 oz, Includes Lining No, Style Jeans, Waist Closure Buttons, Fly Closure Type Zipper, Lining Material Unlined, Fit Relaxed Fit, Leg Fit Straight Leg, Number of Outside Pockets 7, Color Blue, Inseam 30 in, Maximum Waist Size 42 in, Ankle Type Open, Application Carpentry, Cleaning and Care Instructions Home Wash, Industrial Laundry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Hi-Vis Mechanics Gloves, 2XL, Orange/Yellow, Spandex, Neoprene (EXO-HVP-06-XXL)
- KISHIGO 5XL Class 2 High Visibility Vest, Lime (1056-5X)
- ONGUARD Sanitex Bib Overall, Plain Front, Green, L (71250 LARGE)
- CHICAGO PROTECTIVE APPAREL Flame Resistant Coverall, Navy Blue, Cotton Blend, 2XL (605-USN-2XL)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 42x32 (LU20RB 42 32)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 40x30 (LU20RB 4030)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 40x34 (LU20RB 4034)
- DICKIES Work Pants, Poly/Cotton Twill, Navy, 32x32 (P874NV 32 32)
- DICKIES Regular Jeans, 32 in. Inseam, 36 in. Waist (C993RB 36 32)
- DICKIES Work Pants, Navy, Cotton/Polyester (WP80NV 44 32)
- RED KAP Mens Black Low Rise Workpant (PT22BK 38 34)
- Dickies Workwear and Protective Clothing