Shop All Work Pants and Shorts
Dickies
Cargo Shorts, Charcoal, Cotton/Polyester
Mfr # WP90CH 50 12
Zoro # G5480465
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 40% Polyester, 60% Cotton
- Gender Men's
- Inseam 12 in
- Fabric Weight 7.5 oz
- Fits Waist Size 50 in
Product Information
- Brand Dickies
- MFR # WP90CH 50 12
- Zoro # G5480465
- UPC # 635062466305
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Fits Waist Size | 50 in |
Maximum Waist Size | 50 in |
Size-Body Type | Regular |
Details
Description
Cargo Shorts, Gender Men's, Material 40 Percent Polyester, 60 Percent Cotton, Color Gray, Fabric Weight 7.5 oz, Style Cargo, Fly Closure Type Zipper, Waist Closure Buttons, Inseam 12 in, Maximum Waist Size 50 in, Number of Outside Pockets 6, Size-Body Type Regular, Cleaning and Care Instructions Home Wash, Industrial Laundry, Features Belt Loops: Wider and Longer Belt Loops to Accommodate Work Belts, Finish: Color Retention, Soil Release and Wrinkle Resistance, Includes Hammer Loop Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Brass Stencils, 15 Piece Number, 1 1/2 In (20Y516)
- STEINER Cotton Jacket, Flame Resist, 30", Green, 4XL (1030-4X)
- NMC Fdc Left Arrow Graphic Sign, M489AB (M489AB)
- WERNER Cross Arm Strap (Web, O-Ring, D-ring) (A111010)
- DICKIES Work Pants, Dark Navy, 36 in. Waist Size (LP65DN 36 34)
- DICKIES 34" x 36" White Painter's Pants Cotton Men's Relaxed Fit (1953-34X36)
- DICKIES Work Pants, Poly/Cotton, Khaki, 34x30 (P874KH 34 30)
- DICKIES Utility Jean, Male, Rinsed Timber, 50x32 (1933TB 50 32)
- DICKIES Work Pants, Navy, Cotton/Polyester (WP80NV 44 32)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 33x34 (LU20RB 33 34)
- RED KAP Mens Dungaree Jean (PD80PW 32 30)
- Dickies Work Pants and Shorts