Shop All Tool Belts & Pouches
Dickies
Canvas Apron, 2 Pocket, Gray/Tan, Heavy Duty Rip-Resistant Canvas, 2 Pockets
Mfr # 57024
Zoro # G6381440
original price:
$9.99
10% off
Sold in multiples of 2 for $17.98
$17.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Heavy Duty Rip-Resistant Canvas
- Color Gray/Tan
- Features Stitching-Reinforced Corners and Stress Points; Great for Holding Small Tools, Utility Knives, Pencils and Other Small Loose Items; Each Pocket Measures 9" Wide x 5" Deep
- Waist Size Fits Up to 56"
- SAE or Metric SAE
Product Information
- Brand Dickies
- MFR # 57024
- Zoro # G6381440
- Country of Origin China
- Category Tool Belts & Pouches
Dimensions
Waist Size | Fits Up to 56" |
Details
Item | Canvas Apron,2 Pocket |
Material | Heavy Duty Rip-Resistant Canvas |
Color | Gray/Tan |
Features | Stitching-Reinforced Corners and Stress Points; Great for Holding Small Tools, Utility Knives, Pencils and Other Small Loose Items; Each Pocket Measures 9" Wide x 5" Deep |
SAE or Metric | SAE |
Number of Pockets | 2 |
Measurement Type | SAE |
Description
Canvas Apron,2 Pocket
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS 14mm ProHold Ball Bit, 6" Length - With 1/2" Dr Socket (43784)
- CRESCENT 3/8 in. drive S SAE 12 Point Socket Wrench Set 11 pc (CSWS11S)
- URREA 12-point Full polished flex head Wrench, 5/8" opening size (1270-20)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC 13.00mm (C74057)
- DICKIES 3-Piece Accessory and Small Tool Pouch Combo Set (57072)
- DICKIES 5" Padded Work Belt with Double-Tongue Roller Buckle (57056)
- DICKIES Belt, Adjustable Utility Belt, 2", Black, High Impact Plastic Buckle (57013)
- DICKIES 2.5" Padded Work Belt with Quick Release Buckle (57055)
- DICKIES Adjustable Utility Belt, 3", Gray/Tan, Heavy Duty Material, High Impact Plastic (Buckle) (57001)
- DICKIES 5-Pocket Single Side Tool Pouch / Work Apron (57049)
- CLC WORK GEAR Steel Loop Hammer Holder (439)
- Dickies Tool Belts & Pouches