Shop All Work Jackets & Coats
Dickies
Black Wrangler Workwear™ Jacket size S
Mfr # WJ40BK RG S
Zoro # G5476344
$68.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size S
- Material 60% Cotton/40% Polyester
- Fabric Weight 7.5 oz
- Closure Type Zipper
- Length 29 in
Product Information
- Brand Dickies
- MFR # WJ40BK RG S
- Zoro # G5476344
- UPC # 635062468361
- Country of Origin Mexico
- Category Work Jackets & Coats
Dimensions
Size | S |
Length | 29 in |
Fits Chest Size | 45 in |
Maximum Chest Size | 45 in |
Size-Body Type | Regular |
Details
Item | Jacket |
Color | Black |
Material | 60% Cotton/40% Polyester |
Fabric Weight | 7.5 oz |
Closure Type | Zipper |
Gender | Unisex |
Number of Pockets | 0-3 |
Insulated | No |
Number of Inside Pockets | 0 |
Number of Outside Pockets | 2 |
Lining Material | Fleece |
Features | Color Retention, Soil Release, Underarm Gussets and Action Elbows Let You Move Through Your Workday With Ease, Woven Canvas Exterior is Touch, While the Fleece Lining is Comfortable and Soft, Wrinkle Resistance |
Includes Lining | Yes |
Cuff Style | Adjustable |
Cleaning and Care Instructions | Industrial Laundry Heavy Soil |
Insulated for Cold Conditions | No |
Style | Work Jacket |
Description
Jacket, Gender Men's, Style Work Jacket, Insulated for Cold Conditions No, Material 40 Percent Polyester, 60 Percent Cotton, Fabric Weight 7.5 oz, Front Closure Type Zipper, Includes Lining Yes, Number of Outside Pockets 2, Number of Inside Pockets 0, Color Black, Length 29 in, Maximum Chest Size 45 in, Size-Body Type Regular, Lining Material Fleece, Size S, Cleaning and Care Instructions Industrial Laundry Heavy Soil, Cuff Style Adjustable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDGE EYEWEAR Safety Glasses, Yellow Scratch-Resistant (DZ112-G2)
- ACCUFORM Fire Extinguisher Sign, 10X7", R/WHT, Sign Legend Color: Red (MFXG419VP)
- TINGLEY Tingley Job Sight HighVisibility YellowOrange TwoTone Vest (V73852.L-XL)
- RADIANS Hi-Vis Econ TpO/Cl1 Two Tone Safety Vest-Red-XL (SV22-1ZRM-XL)
- DICKIES Black Wrangler Workwear™ Jacket size 3XL (WJ40BK RG 3XL)
- DICKIES Men's Blue Polyester/Cotton Jacket size XL (LJ60NS RG XL)
- DICKIES Black Wrangler Workwear™ Jacket size L (WJ40BK RG L)
- DICKIES Men's Black Polyester/Cotton Jacket size L (LJ60BS RG L)
- DICKIES Black Wrangler Workwear™ Jacket size XLT (WJ40BK LN XL)
- DICKIES Men's Blue Polyester/Cotton Jacket size L (LJ60NS RG L)
- CARHARTT Men's Black Cotton Hooded Duck Jacket size XL (J140-BLK XLG REG)
- Dickies Workwear