Shop All Work Jackets & Coats
Dickies
Black Wrangler Workwear™ Jacket size L Tall
Mfr # WJ40BK LN L
Zoro # G5476283
$65.99
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size L
- Color Black
- Material 60% Cotton/40% Polyester
- Fabric Weight 7.5 oz
- Closure Type Zipper
Product Information
- Brand Dickies
- MFR # WJ40BK LN L
- Zoro # G5476283
- UPC # 635062468309
- Country of Origin Mexico
- Category Work Jackets & Coats
Dimensions
Size | L |
Length | 31 in |
Fits Chest Size | 53 in |
Size-Body Type | Tall |
Maximum Chest Size | 53 in |
Details
Item | Jacket |
Color | Black |
Material | 60% Cotton/40% Polyester |
Fabric Weight | 7.5 oz |
Closure Type | Zipper |
Gender | Unisex |
Number of Pockets | 0-3 |
Number of Outside Pockets | 2 |
Lining Material | Fleece |
Number of Inside Pockets | 0 |
Insulated | No |
Features | Color Retention, Soil Release, Underarm Gussets and Action Elbows Let You Move Through Your Workday With Ease, Woven Canvas Exterior is Touch, While the Fleece Lining is Comfortable and Soft, Wrinkle Resistance |
Cuff Style | Adjustable |
Includes Lining | Yes |
Insulated for Cold Conditions | No |
Style | Work Jacket |
Cleaning and Care Instructions | Industrial Laundry Heavy Soil |
Description
Jacket, Gender Men's, Style Work Jacket, Insulated for Cold Conditions No, Material 40 Percent Polyester, 60 Percent Cotton, Fabric Weight 7.5 oz, Front Closure Type Zipper, Includes Lining Yes, Number of Outside Pockets 2, Number of Inside Pockets 0, Color Black, Length 31 in, Maximum Chest Size 53 in, Size-Body Type Tall, Lining Material Fleece, Size L, Cleaning and Care Instructions Industrial Laundry Heavy Soil, Cuff Style Adjustable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Safety Gloves, 7/S, Nylon, Black, 9.3" L, PR (3006-S (7))
- PYRAMEX Safety Glasses, Orange Scratch-Resistant (S2540S)
- RED KAP Mens Dungaree Jean (PD80PW 31 32)
- NMC Notice Employees Only Sign, N215A (N215A)
- DICKIES Black Wrangler Workwear™ Jacket size XLT (WJ40BK LN XL)
- DICKIES Men's Black Polyester/Cotton Jacket size L (LJ60BS RG L)
- DICKIES Men's Blue Polyester/Cotton Jacket size XL (LJ60NS RG XL)
- DICKIES Black Wrangler Workwear™ Jacket size 3XL (WJ40BK RG 3XL)
- DICKIES Men's Blue Polyester/Cotton Jacket size L (LJ60NS RG L)
- DICKIES Black Wrangler Workwear™ Jacket size L (WJ40BK RG L)
- LITTLE GIANT BEE JACKET MED (JKTM)
- Dickies Work Jackets & Coats