Shop All Tool Belts & Pouches
Dickies
5-Pocket Single Side Tool Pouch / Work Apron
Mfr # 57049
Zoro # G201768430
product price: $13.25
/ea
$13.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tool Storage Type Included Pouch
Product Information
- Brand Dickies
- MFR # 57049
- Zoro # G201768430
- UPC # 99198570495
- Country of Origin China
- Category Tool Belts & Pouches
Details
Item | 5-Pocket Single Side Tool Pouch / Work Apron |
Tool Storage Type Included | Pouch |
Description
Whether you’re a master craftsman or proud do-it-yourselfer, you’ll always be able to rely on the Dickies 57049 . Constructed of heavy-duty canvas, this side apron features a single pouch with two roomy pockets for your larger tools and paint brushes. The additional plier-type pocket, two slip pockets and a screwdriver-sized webbing tool loop are perfectly positioned to let you quickly access your tools. The strong webbing belt has a durable, high-impact plastic buckle, and adjusts from 32 inches to 52 inches in length. Neither too large or too small, this tool apron is great for use as a light construction belt, gardening apron, dog training pouch, belt for holding paint tools, or for any job where a full tool rig is too much and waist apron with pockets is all you need.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 9/16 Inch Combination Wrench (18258)
- INTERNAL TOOL A 1"X.0938 3/8 Shank Carbide Head Key C (78-0965-C)
- STAHLWILLE TOOLS 6, 3 mm (1/4") Socket set 29-pcs. (96011137)
- LENOX Band Saw Blade, 14 ft. 6" L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal, Classic Series (87931CLB144420)
- DICKIES Framers Pouch, 11 Pocket, Gray/Tan, Heavy Duty, Padded Canvas, 11 Pockets (57019)
- DICKIES Padded Belt w/Metal Buckle, 5", Gray/Tan (57002)
- DICKIES Bib Apron, 16 Pocket (57027)
- DICKIES 8-Pocket Utility Pouch with 2" Web Belt (57054)
- DICKIES 16-Pocket Bib Apron with Quick Release Buckle (57081)
- DICKIES 7-Pocket Tech Pouch with Tape Tether (57098)
- SITEGEAR 10107 7-Pocket Surveyor's Tool Pouch (51-10107)
- Dickies Tool Belts & Pouches