Shop All Moisture Meters
Dickey-John
Mini GAC Plus Grain Moisture Tester
Mfr # MINIGAC1P
Zoro # G502702218
Free Shipping & Returns
$1,057.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 5.7
- Overall Width 11.8
- Length 16.2
- Outside Diameter 6.6
Product Information
- Brand Dickey-John
- MFR # MINIGAC1P
- Zoro # G502702218
- UPC # 794581000565
- Country of Origin United States
- Category Moisture Meters
Dimensions
Overall Height | 5.7 |
Overall Width | 11.8 |
Length | 16.2 |
Outside Diameter | 6.6 |
Description
This DICKEY-john mini GAC Plus Grain Moisture Tester is based on the GAC2100b U.S. federal grain standard, the most accurate meter available. Includes a 9V battery, carrying case, belt clip and instructions. easily load calibrations via USB port.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Water Test Gauge, w/Indicator, 160 PSI (J66302)
- EXTECH Immersion Temp Probe, -40 to 1292 Deg F (881603)
- EXTECH Resistance Decade Box, 7 Decades (380400)
- DWYER INSTRUMENTS Industrial Thermowell, 304SS, 1/4" NPT (TE-TNS-N124N-14)
- DICKEY-JOHN Grain Moisture Tester, Handheld (MINIGAC1PSG4)
- DICKEY-JOHN Grain Moisture Tester, Bench (GAC2100AGZSG1)
- DICKEY-JOHN Grain Moisture Tester, Handheld (MINIGAC1SG4)
- DICKEY-JOHN Grain Moisture Tester, Handheld, USB (minigac2500bt)
- DICKEY-JOHN Grain Moisture Tester, Handheld (467890010SG12)
- TESTO 606-2 Pocket Pro Moisture Meter W/ Rh & Temp (0560 6062)
- EXTECH Datalogging Pin/Pinless Moisture Meter w (MO55W)
- Dickey-John Moisture Meters