Shop All Moisture Meters
Dickey-John
Grain Moisture Tester, Handheld, USB
Mfr # minigac2500bt
Zoro # G5067802
product price: $1,267.99
/ea
Free Shipping & Returns
$1,267.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Moisture Content 5 to 45%, Grain Dependent
- Display LCD
- Number of Languages 1
- Type Handheld
- Sample Size 450 Grams Depending on Grain
Product Information
- Brand Dickey-John
- MFR # minigac2500bt
- Zoro # G5067802
- Country of Origin United States
- Category Moisture Meters
Dimensions
Sample Size | 450 Grams Depending on Grain |
Manufacturers Warranty Length | 1 yr |
Details
Item | Grain Moisture Tester |
Moisture Content | 5 to 45%, Grain Dependent |
Display | LCD |
Number of Languages | 1 |
Type | Handheld |
Power Source | 9v Battery |
Number of Grain Calibrations in Memory | 3 |
Grain Temperature | 32 Degrees to 122 Degrees F |
Interface | USB |
Cycle Time | 10 sec |
Description
Grain Moisture Tester, Handheld, Moisture Content 5 to 45 Percent, Grain Dependent, Grain Temperature 32 Degrees to 122 Degrees F, Display LCD, Number of Grain Calibrations in Memory 3, Cycle Time 10 sec, Sample Size 450 Grams Depending on Grain, USB Interface, Power Source 9V Battery, Number of Languages 1, Manufacturers Warranty Length 1 yr
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FILL-RITE Flowmeter, For 1" Pipe, BSPT, 2 to 35 gpm (TT10AB)
- ASHCROFT Pressure Transducer, 30 In Hg Vac to30psi (G17M0242DOVAC/30#)
- FLIR Battery Charger (T199610)
- ZORO SELECT Pressure Gauge, Commercial, 0 to 200 psi, 1 1/2 in Dial, 1/8 in MNPT, Plastic, Black (4FLZ9)
- DICKEY-JOHN Grain Moisture Tester, Bench (GAC2100AGZSG1)
- DICKEY-JOHN Grain Moisture Tester, Handheld (MINIGAC1PSG4)
- DICKEY-JOHN Grain Moisture Tester, Handheld (MINIGAC1SG4)
- DICKEY-JOHN Grain Moisture Tester, Handheld (467890010SG12)
- DICKEY-JOHN Mini GAC Plus Grain Moisture Tester (MINIGAC1P)
- TRIPLETT Pin Moisture Meter (MS100)
- LINCOLN IRRIGATION Soil Moisture Meter, 36 Inch Probe (SM36 WITH BOOK)
- Dickey-John Moisture Meters