Shop All Sign Holders
Dicke
Sign Stand, Traffic, Stackable, 41 Lbs
Mfr # DSB100
Zoro # G1847876
original price:
$178.98
5% off
new price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber Base, 41 lb.
- Height 3"
- Width 20"
- Operating Weight 42 lb.
- Sign Compatibility Roll-Up
Product Information
- Brand Dicke
- MFR # DSB100
- Zoro # G1847876
- Country of Origin Multiple
- Category Sign Holders
Dimensions
Height | 3" |
Width | 20" |
Sign Base Length | 28" |
Sign Base Height | 3" |
Length | 28" |
Sign Base Width | 20" |
Minimum Leg Length | 28 in |
Max. Sign Size/Capacity | 28 in |
Maximum Leg Length | 12 in |
Compatible Sign Size | 36 in x 36 in, 48 in x 48 in |
Maximum Mast Height | 48 in x 48 in |
Minimum Mast Height | 12 in |
Description
Sign Stand, Weighted Base, Sign Compatibility Roll-Up, 28 in Max. Sign Size/Capacity, Compatible Sign Size 36 in x 36 in, 48 in x 48 in, Number of Legs None, Telescoping Legs No, Leg Length Range 28 in to 28 in, Telescoping Mast No, Mast Height Range 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M SCOTT X3-21 Pro SCBA (X321-624020011)
- FIRE-DEX Particulate Blocking Fire Hood (H41LNBZFOS)
- KLEIN TOOLS Tough-Flex Knee Pad Sleeve L/XL (60630)
- PIP EZ-Cool Hard Hat Neck Shade, Or (396-700FR-OR)
- DICKE Sign Stand, Traffic, Collapsible, Alum (DL1000)
- DICKE Sign Stand, Traffic, Spring Base, Alum (UF2000)
- DICKE In-Ground Sign Stand, For Roll-Up Signs (P100)
- DICKE Tripod Sign Stand (T-55)
- DICKE Sign Stand, Aluminum, 36 In. (TF18-RGB)
- DICKE Sign Stand, Portable, Aluminum, 57 In. (DF3003W)
- BLUEPRINTS 9 x 26 in. Boxing Girl Plasma Metal Sign (BL1126708)
- Dicke Sign Holders