Shop All Sign Post Accessories
Dicke
Sign Stand, Rigid and Roll-Up, Steel, 36 In, TF18-RG/RU
Mfr # TF18-RG/RU
Zoro # G5695173
product price: $335.99
/ea
Free Shipping & Returns
$335.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 36"
- Width 84"
- Fillable No
- Sign Base Type Portable
- Sign Base Width 84"
Product Information
- Brand Dicke
- MFR # TF18-RG/RU
- Zoro # G5695173
- Country of Origin United States
- Category Sign Post Accessories
Dimensions
Height | 36" |
Width | 84" |
Sign Base Width | 84" |
Sign Base Height | 36" |
Max. Sign Size/Capacity | 44 in |
Maximum Leg Length | 84 in |
Minimum Leg Length | 44 in |
Compatible Sign Size | 36 in x 36 in, 48 in x 48 in |
Maximum Mast Height | 60 in |
Minimum Mast Height | 48 in |
Description
Sign Stand, Foldable, Sign Compatibility Rigid, Roll-Up, 44 in Max. Sign Size/Capacity, Compatible Sign Size 36 in x 36 in, 48 in x 48 in, Number of Legs 4, Telescoping Legs No, Leg Length Range 44 in, Telescoping Mast Yes, Mast Height Range 48 in to 84 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFE HANDLER Crystal Kids Protective Clear Lens Color Temple Variety Safety Glasses (BLSH-ESCRK-CLLCT-SGAK-12)
- MCR SAFETY Standard Weight 18 Oz Knit Wrist M, PK12 (9402KM)
- OK-1 Back Support, Open Mesh, Black, L (OK-250S-L)
- CONDOR Cut Resistant Coated Gloves, A2 Cut Level, Natural Rubber Latex, XL, 1 PR (29JV94)
- DICKE Sign Stand, Roll-Up, Steel, 36 In. (STF18-RUB)
- DICKE Sign Stand, Rigid and Roll-Up, Steel, 36 In, STF18-RG/RU (STF18-RG/RU)
- DICKE Barrier Mount Sign Stand (JBM-TF18-RG/RU)
- DICKE Sign Stand, Rigid and Roll-Up, 75 In. (TF84-RG/RU)
- NMC Tamper Resistant Bolt And Nut Pack (NBTR)
- TAPCO BlinkerSign™, Anti-Theft Mounting kit for use with Square Posts (2438-00001)
- TAPCO Street Sign Mounting Bracket, Round, 12 In (037-00224)
- Dicke Sign Post Accessories