Shop All Sign Post Accessories
Dicke
Sign Stand, Rigid and Roll-Up, Steel, 36 In, STF18-RG/RU
Mfr # STF18-RG/RU
Zoro # G5558341
product price: $217.99
/ea
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 36"
- Width 84"
- Sign Compatibility Roll-Up
- Material Steel
- Sign Base Color Orange
Product Information
- Brand Dicke
- MFR # STF18-RG/RU
- Zoro # G5558341
- Country of Origin United States
- Category Sign Post Accessories
Dimensions
Height | 36" |
Width | 84" |
Sign Base Height | 36" |
Sign Base Width | 84" |
Maximum Leg Length | 84 in |
Max. Sign Size/Capacity | 44 in |
Minimum Mast Height | 48 in |
Maximum Mast Height | 60 in |
Compatible Sign Size | 36 in x 36 in, 48 in x 48 in |
Minimum Leg Length | 44 in |
Description
Sign Stand, Foldable, Sign Compatibility Roll-Up, 44 in Max. Sign Size/Capacity, Compatible Sign Size 36 in x 36 in, 48 in x 48 in, Number of Legs 4, Telescoping Legs No, Leg Length Range 44 in, Telescoping Mast Yes, Mast Height Range 48 in to 84 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUSTANG SURVIVAL Flotation Coat, OverHip, Flrscnt Yel/Gn, 3X (MC-1506 -T3 -3XL)
- MCR SAFETY High Visibility Vest, 5XL Size, Unisex (WCCL2MLSZX5)
- SHOWA Glove, Chemical Resistat, Seamless Knit, PR (CS721S-07)
- HEXARMOR Safety Gloves, 10 in, Left n Right, PR1 (4073-M (8))
- DICKE Sign Stand, Rigid and Roll-Up, 75 In. (TF84-RG/RU)
- DICKE Sign Stand, Rigid and Roll-Up, Steel, 36 In, TF18-RG/RU (TF18-RG/RU)
- DICKE Sign Stand, Roll-Up, Steel, 36 In. (STF18-RUB)
- DICKE Barrier Mount Sign Stand (JBM-TF18-RG/RU)
- TAPCO Clamp-On, U-Sign Bracket, PK25 (M2G-C2SPB)
- US WEIGHT 4Ft Sign Post and 40 lb. Base Kit (U2212)
- UPF UPF 105701 Post Cap, 5-1/2 x 5-1/2 in Post/Joist, 6 in L, 6 in W (105701)
- Dicke Sign Post Accessories