Shop All Gurneys & Stretcher Accessories
Dick Medical Supply
Strap, Yellow, 5 ft. L x 2-1/2" W x 3" H
Mfr # 21152 YL
Zoro # G3935482
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Backboards, Stretchers, Cots
- Length 5 ft
- Width 2 1/2 in
- Height 3 in
- Color Yellow
Product Information
- Brand Dick Medical Supply
- MFR # 21152 YL
- Zoro # G3935482
- Country of Origin United States
- Category Gurneys & Stretcher Accessories
Dimensions
Length | 5 ft |
Width | 2 1/2 in |
Height | 3 in |
Details
Description
Strap, Yellow, Construction Polypropylene Webbing, Length 5 ft, Width 2 1/2 in, Height 3 in, For Use With Backboards, Stretchers, Cots, Standards FDA, Includes Metal Push Button Buckle, Loop Lock Ends
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTER BITE Anti-Itch Topical Dressing, Stick, 0.5 oz. (0006-1030)
- HEALTHSMART Pill Crusher, Rd, 2inLx2inWx3-1/4inH (640-6439-0000)
- DR.STITCH Training Sutures with Thread, PEST, 2/0 (DS-0013)
- FIRST AID ONLY Stretch Gauze, Sterile, White, No, Gauze (5-700)
- DICK MEDICAL SUPPLY Strap, Black, 7 ft. L x 2-1/2" W x 3" H (47071 BK)
- DICK MEDICAL SUPPLY Head Immobilizer, 12" D x 9" W x 6" H, OR (50000)
- DICK MEDICAL SUPPLY Strap, Blue, 9 ft. L x 2-1/2" W x 3" H (19091 BL)
- DICK MEDICAL SUPPLY Strap, Black, 7 ft. L x 2-1/2" W x 3" H (31172 BK)
- DICK MEDICAL SUPPLY Strap, Orange, 7 ft. L x 2-1/2" W x 3" H (31172 OR)
- DICK MEDICAL SUPPLY Strap, Orange, 2 ft. L x 2-1/2" W x 3" H (51021 OR)
- DICK MEDICAL SUPPLY Strap, 5 ft. L x 2-1/2" W x 3" H, PK3 (48152 USA)
- Dick Medical Supply Gurneys & Stretcher Accessories