Shop All Gurneys & Stretcher Accessories
Dick Medical Supply
Strap, Red, 7 ft. L x 2-1/2" W x 3" H
Mfr # 11071 RD
Zoro # G3933233
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7 ft
- For Use With Backboards, Stretchers, Cots
- Height 3 in
- Width 2 1/2 in
- Color Red
Product Information
- Brand Dick Medical Supply
- MFR # 11071 RD
- Zoro # G3933233
- Country of Origin United States
- Category Gurneys & Stretcher Accessories
Dimensions
Length | 7 ft |
Height | 3 in |
Width | 2 1/2 in |
Details
Item | Strap |
For Use With | Backboards, Stretchers, Cots |
Color | Red |
Standards | FDA |
Includes | Metal Push Button Buckle |
Construction | Nylon Webbing |
Description
Strap, Red, Construction Nylon Webbing, Length 7 ft, Width 2 1/2 in, Height 3 in, For Use With Backboards, Stretchers, Cots, Standards FDA, Includes Metal Push Button Buckle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SC JOHNSON PROFESSIONAL 250 ml Powder Hand Soap Tube, PK 12 (KCL250ML)
- PHYSICIANSCARE Tablets, Antacid, PK50 (90089)
- KEMP USA Kemp Pediatric Pack, 10-118 (10-118)
- 3B SCIENTIFIC Thermometer -10 C 200 C (1003525)
- DICK MEDICAL SUPPLY Strap, Black x 4 ft. 7" L x 2-1/2" W (22000 BK)
- DICK MEDICAL SUPPLY Strap, White, 6 ft. L x 2-1/2" W x 3" H (48061 WH)
- DICK MEDICAL SUPPLY Strap, Orange, 7 ft. L x 2-1/2" W x 3" H (27071 OR)
- DICK MEDICAL SUPPLY Strap, Yellow, 6 ft. L x 2-1/2" W x 3" H (47162 YL)
- DICK MEDICAL SUPPLY Head Immobilizer, 12" D x 9" W x 6" H, OR (50000)
- DICK MEDICAL SUPPLY Strap, Red, 4 ft. L x 2-1/2" W x 3" H (11041 RD)
- DICK MEDICAL SUPPLY Strap, Yellow, 5 ft. L x 2-1/2" W x 3" H (31152 YL)
- Dick Medical Supply Gurneys & Stretcher Accessories