Shop All Gurneys & Stretcher Accessories
Dick Medical Supply
Strap, Orange, 3 ft. L x 2-1/2" W x 3" H
Mfr # 31031 OR
Zoro # G3935878
product price: $9.59
/ea
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 ft
- For Use With Backboards, Stretchers, Cots
- Height 3 in
- Width 2 1/2 in
- Color Orange
Product Information
- Brand Dick Medical Supply
- MFR # 31031 OR
- Zoro # G3935878
- Country of Origin United States
- Category Gurneys & Stretcher Accessories
Dimensions
Length | 3 ft |
Height | 3 in |
Width | 2 1/2 in |
Details
Item | Strap |
For Use With | Backboards, Stretchers, Cots |
Color | Orange |
Standards | FDA |
Includes | Metal Push Button Buckle |
Construction | Impervious Vinyl |
Description
Strap, Orange, Construction Impervious Vinyl, Length 3 ft, Width 2 1/2 in, Height 3 in, For Use With Backboards, Stretchers, Cots, Standards FDA, Includes Metal Push Button Buckle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMI EMS/Trauma/Response Basic Response Kit, Nylon (865)
- BIOFREEZE Biofreeze, Packet, 3.5ml, Pain Relief (3111)
- CREST HEALTHCARE Emergency Pullcord Station, Dukane, 1-Ga (9A2206)
- FIRST AID ONLY First Aid Alcohol Pads Refill, 50/BX, White, PK50 (FAO51019)
- DICK MEDICAL SUPPLY Strap, Orange, 7 ft. L x 2-1/2" W x 3" H (37071 OR)
- DICK MEDICAL SUPPLY Strap, Blue, 9 ft. L x 2-1/2" W x 3" H (11192 BL)
- DICK MEDICAL SUPPLY Strap, Black, 4 ft. L x 2-1/2" W x 3" H (24041 BK)
- DICK MEDICAL SUPPLY Strap, Blue, 9 ft. L x 2-1/2" W x 3" H (31192 BL)
- DICK MEDICAL SUPPLY Strap, Black, 8 ft. L x 2-1/2" W x 3" H (11180 BK)
- DICK MEDICAL SUPPLY Strap, White, 6 ft. L x 2-1/2" W x 3" H (48061 WH)
- DICK MEDICAL SUPPLY Strap, Yellow, 7 ft. L x 2-1/2" W x 3" H (31172 YL)
- Dick Medical Supply Gurneys & Stretcher Accessories