Shop All Gurneys & Stretcher Accessories
Dick Medical Supply
Strap, Orange, 3 ft. L x 2-1/2" W x 3" H
Mfr # 11031 ORC
Zoro # G3933148
product price: $9.79
/ea
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Backboards, Stretchers, Cots
- Length 3 ft
- Height 3 in
- Width 2 1/2 in
- Color Orange
Product Information
- Brand Dick Medical Supply
- MFR # 11031 ORC
- Zoro # G3933148
- Country of Origin United States
- Category Gurneys & Stretcher Accessories
Dimensions
Length | 3 ft |
Height | 3 in |
Width | 2 1/2 in |
Details
Item | Strap |
For Use With | Backboards, Stretchers, Cots |
Color | Orange |
Construction | Nylon Webbing |
Includes | Metal Push Button Buckle |
Standards | FDA |
Description
Strap, Orange, Construction Nylon Webbing, Length 3 ft, Width 2 1/2 in, Height 3 in, For Use With Backboards, Stretchers, Cots, Standards FDA, Includes Metal Push Button Buckle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NAMCO MANUFACTURING Five Minute Quick Dry Cleaning Shampoo, 1 gal., PK4 (2036-1)
- 5IVE STAR GEAR Survival Handkerchief (3768)
- INVACARE Wheel Lock Extension Handle (TAGRP245013)
- DEALMED Elastic Bandage With Self-Closure - 6" X 5Yds, 10/Bx, 10PK (783061)
- DICK MEDICAL SUPPLY Strap, Orange, 7 ft. L x 2-1/2" W x 3" H (11071 OR)
- DICK MEDICAL SUPPLY Strap, Orange, 9 ft. L x 2-1/2" W x 3" H (11091 OR)
- DICK MEDICAL SUPPLY Strap, 7 ft. L x 2-1/2" W x 3" H, PK3 (47572 USA)
- DICK MEDICAL SUPPLY Strap, Black, 5 ft. L x 2-1/2" W x 3" H (31152 BK)
- DICK MEDICAL SUPPLY Strap, Yellow, 7 ft. L x 2-1/2" W x 3" H (11071 YL)
- DICK MEDICAL SUPPLY Strap, Blue, 9 ft. L x 2-1/2" W x 3" H (19091 BL)
- DICK MEDICAL SUPPLY Strap, Blue, 9 ft. L x 2-1/2" W x 3" H (47091 BL)
- Dick Medical Supply Gurneys & Stretcher Accessories