Shop All Gurneys & Stretcher Accessories
Dick Medical Supply
Strap, Blue, 9 ft. L x 2-1/2" W x 3" H
Mfr # 11192 BL
Zoro # G3933933
product price: $12.49
/ea
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Backboards, Stretchers, Cots
- Length 9 ft
- Width 2 1/2 in
- Height 3 in
- Color Blue
Product Information
- Brand Dick Medical Supply
- MFR # 11192 BL
- Zoro # G3933933
- Country of Origin United States
- Category Gurneys & Stretcher Accessories
Dimensions
Length | 9 ft |
Width | 2 1/2 in |
Height | 3 in |
Details
Item | Strap |
For Use With | Backboards, Stretchers, Cots |
Color | Blue |
Includes | Loop Lock Ends, Metal Push Button Buckle |
Construction | Nylon Webbing |
Standards | FDA |
Description
Strap, Blue, Construction Nylon Webbing, Length 9 ft, Width 2 1/2 in, Height 3 in, For Use With Backboards, Stretchers, Cots, Standards FDA, Includes Loop Lock Ends, Metal Push Button Buckle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OXYGEN Body Lotion .75oz Tube, 288PK (OX-22ML-BL)
- ECOS PRO Hand Soap, CLR, 17 oz, , PK6 (PL9663/6)
- FIRST AID ONLY Pocket CPR Mask, Universal, Pouch (363015)
- ROGAINE Rogaine Women 5% Foam 4.22 oz., PK6 (5278022)
- DICK MEDICAL SUPPLY Strap, Blue, 7 ft. L x 2-1/2" W x 3" H (11071 BL)
- DICK MEDICAL SUPPLY Strap, 5 ft. L x 2-1/2" W x 3" H, PK3 (48152 USA)
- DICK MEDICAL SUPPLY Strap, Orange, 7 ft. L x 2-1/2" W x 3" H (57071 OR)
- DICK MEDICAL SUPPLY Strap, Orange, 5 ft. L x 2-1/2" W x 3" H (37252 OR)
- DICK MEDICAL SUPPLY Strap, Orange, 7 ft. L x 2-1/2" W x 3" H (31071 OR)
- DICK MEDICAL SUPPLY Strap, Black, 9 ft. L x 2-1/2" W x 3" H (11091 BK)
- DICK MEDICAL SUPPLY Strap, Black, 7 ft. L x 2-1/2" W x 3" H (31071 BK)
- Dick Medical Supply Gurneys & Stretcher Accessories