Shop All Gurneys & Stretcher Accessories
Dick Medical Supply
Strap, Black, 8 ft. L x 2-1/2" W x 3" H
Mfr # 11180 BK
Zoro # G3933927
product price: $50.99
/ea
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Backboards, Stretchers, Cots
- Length 8 ft
- Width 2 1/2 in
- Height 3 in
- Color Black
Product Information
- Brand Dick Medical Supply
- MFR # 11180 BK
- Zoro # G3933927
- Country of Origin United States
- Category Gurneys & Stretcher Accessories
Dimensions
Length | 8 ft |
Width | 2 1/2 in |
Height | 3 in |
Details
Item | Strap |
For Use With | Backboards, Stretchers, Cots |
Color | Black |
Standards | FDA |
Construction | Nylon Webbing |
Includes | 4-Point Harness |
Description
Strap, Black, Construction Nylon Webbing, Length 8 ft, Width 2 1/2 in, Height 3 in, For Use With Backboards, Stretchers, Cots, Standards FDA, Includes 4-Point Harness
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEWA Zewa WS-380 Deluxe Automatic Wrist Blood Pressure Monitor (WS-380)
- EVOGEN Sanitary Napkin/Tampon Dispenser, Metal (EV1-FREE)
- SAFEGUARD Antibacterial Bar Soap, 4 oz., PK48 (08833)
- WELCH ALLYN SVC KIT, PROBP 3400 FRONT HOUSING (104097)
- DICK MEDICAL SUPPLY Head Immobilizer, 12" D x 9" W x 6" H, OR (50300)
- DICK MEDICAL SUPPLY Strap, Black, 9 ft. L x 2-1/2" W x 3" H (51091 BK)
- DICK MEDICAL SUPPLY Strap, Orange, 7 ft. L x 2-1/2" W x 3" H (11071 OR)
- DICK MEDICAL SUPPLY Strap, Blue, 9 ft. L x 2-1/2" W x 3" H (19091 BL)
- DICK MEDICAL SUPPLY Strap, Orange, 5 ft. L x 2-1/2" W x 3" H (37152 OR)
- DICK MEDICAL SUPPLY Strap, Orange, 9 ft. L x 2-1/2" W x 3" H (11091 OR)
- DICK MEDICAL SUPPLY Strap, Yl, 1 ft. 3" L x 2-1/2" W x 3" H (51000 YL)
- Dick Medical Supply Gurneys & Stretcher Accessories