Shop All Gurneys & Stretcher Accessories
Dick Medical Supply
Strap, Black, 6 ft. L x 2-1/2" W x 3" H
Mfr # 31160 BKF
Zoro # G3937600
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 6 ft
- For Use With Backboards, Stretchers, Cots
- Height 3 in
- Width 2 1/2 in
- Color Black
Product Information
- Brand Dick Medical Supply
- MFR # 31160 BKF
- Zoro # G3937600
- Country of Origin United States
- Category Gurneys & Stretcher Accessories
Dimensions
Length | 6 ft |
Height | 3 in |
Width | 2 1/2 in |
Details
Item | Strap |
For Use With | Backboards, Stretchers, Cots |
Color | Black |
Includes | 4-Point Harness, Shoulder Holder |
Construction | Impervious Vinyl |
Standards | FDA |
Description
Strap, Black, Construction Impervious Vinyl, Length 6 ft, Width 2 1/2 in, Height 3 in, For Use With Backboards, Stretchers, Cots, Standards FDA, Includes 4-Point Harness, Shoulder Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROHEAL Pressure Redistribution Wheelchair Air Cushion 16 x 16 4” Includes Pump, Repair Kit (PH-78004-AIR-16X16X4)
- MEDIQUE PRODUCTS Non-Adherent Sterile Pads, 2" x 3" Pad, 10/Box (64212)
- FIRST AID ONLY Bandage, Beige, Fabric, Box, PK50, Length: 3 in (1-850)
- FIRST AID ONLY First Aid Kit Fanny Pack, Fabric Case, 49 Pieces (30500)
- DICK MEDICAL SUPPLY Strap, Orange x 4 ft. 7" L x 2-1/2" W (22000 MC/CS)
- DICK MEDICAL SUPPLY Strap, Orange, 5 ft. L x 2-1/2" W x 3" H (37252 OR)
- DICK MEDICAL SUPPLY Strap, Orange, 7 ft. L x 2-1/2" W x 3" H (31172 OR)
- DICK MEDICAL SUPPLY Strap, Blue, 7 ft. L x 2-1/2" W x 3" H (11071 BL)
- DICK MEDICAL SUPPLY Strap, Black, 6 ft. L x 2-1/2" W x 3" H (47162 BK)
- DICK MEDICAL SUPPLY Strap, Black, 7 ft. L x 2-1/2" W x 3" H (21071 BK)
- MCKESSON Backboard / Stretcher Strap (47091BL)
- Dick Medical Supply Gurneys & Stretcher Accessories