Shop All Gurneys & Stretcher Accessories
Dick Medical Supply
Strap, Black, 4 ft. L x 2-1/2" W x 3" H
Mfr # 31041 BK
Zoro # G3935893
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Backboards, Stretchers, Cots
- Length 4 ft
- Height 3 in
- Width 2 1/2 in
- Color Black
Product Information
- Brand Dick Medical Supply
- MFR # 31041 BK
- Zoro # G3935893
- Country of Origin United States
- Category Gurneys & Stretcher Accessories
Dimensions
Length | 4 ft |
Height | 3 in |
Width | 2 1/2 in |
Details
Item | Strap |
For Use With | Backboards, Stretchers, Cots |
Color | Black |
Standards | FDA |
Includes | Metal Push Button Buckle |
Construction | Impervious Vinyl |
Description
Strap, Black, Construction Impervious Vinyl, Length 4 ft, Width 2 1/2 in, Height 3 in, For Use With Backboards, Stretchers, Cots, Standards FDA, Includes Metal Push Button Buckle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUBIX SAFETY Outdoor, Alarmed AED Cabinet (OWC)
- OMNIMED Dbl Door SS Narcotic Cabinet (Horizontal Mount) (16"Wx 8"dX8"H) (181502)
- HONEYWELL Gauze Sponge, White, Gauze, Bulk, PK200 (074122)
- GOJO Gojo Industries 3659-12 Purell Instant Hand Sanitizer Pump 12Oz (GOJ3659-12)
- DICK MEDICAL SUPPLY Strap, 9 ft. L x 2-1/2" W x 3" H, PK3 (47091 USA)
- DICK MEDICAL SUPPLY Strap, Black, 3 ft. L x 2-1/2" W x 3" H (11031 BK)
- DICK MEDICAL SUPPLY Strap, Orange, 9 ft. L x 2-1/2" W x 3" H (11192 OR)
- DICK MEDICAL SUPPLY Strap, Black, 5 ft. L x 2-1/2" W x 3" H (11152 BK)
- DICK MEDICAL SUPPLY Strap, Black, 9 ft. L x 2-1/2" W x 3" H (11091 BK)
- DICK MEDICAL SUPPLY Strap, Blue, 7 ft. L x 2-1/2" W x 3" H (11071 BL)
- DICK MEDICAL SUPPLY Strap, Yellow, 9 ft. L x 2-1/2" W x 3" H (31091 YL)
- Dick Medical Supply Gurneys & Stretcher Accessories