Shop All Gurneys & Stretcher Accessories
Dick Medical Supply
Strap, Black, 4 ft. L x 2-1/2" W x 3" H
Mfr # 21041 BK
Zoro # G3936167
product price: $10.39
/ea
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Backboards, Stretchers, Cots
- Length 4 ft
- Height 3 in
- Width 2 1/2 in
- Color Black
Product Information
- Brand Dick Medical Supply
- MFR # 21041 BK
- Zoro # G3936167
- Country of Origin United States
- Category Gurneys & Stretcher Accessories
Dimensions
Length | 4 ft |
Height | 3 in |
Width | 2 1/2 in |
Details
Item | Strap |
For Use With | Backboards, Stretchers, Cots |
Color | Black |
Includes | Metal Push Button Buckle |
Standards | FDA |
Construction | Polypropylene Webbing |
Description
Strap, Black, Construction Polypropylene Webbing, Length 4 ft, Width 2 1/2 in, Height 3 in, For Use With Backboards, Stretchers, Cots, Standards FDA, Includes Metal Push Button Buckle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OGX Ogx Argan Oil Moroccan Oil 3.3 oz. Bottle, PK6 (4091616)
- DYNAREX Ultrasound Gel - 0.25 liter (8.5 fl oz) Clear (1245)
- FERNO Rescue Stretcher, 550 lb., 80 In., Blue (TRS)
- GUARD-TEX Safety Tape, Blue, 1 In. W, 30 yd. L, PK12 (41408-1)
- DICK MEDICAL SUPPLY Strap, Black, 9 ft. L x 2-1/2" W x 3" H (51091 BK)
- DICK MEDICAL SUPPLY Strap, Yellow, 7 ft. L x 2-1/2" W x 3" H (31172 YL)
- DICK MEDICAL SUPPLY Strap, Red, 5 ft. L x 2-1/2" W x 3" H (48152 RD)
- DICK MEDICAL SUPPLY Strap, Yellow, 6 ft. L x 2-1/2" W x 3" H (47162 YL)
- DICK MEDICAL SUPPLY Strap, Orange, 9 ft. L x 2-1/2" W x 3" H (47091 OR)
- DICK MEDICAL SUPPLY Strap, Orange, 5 ft. L x 2-1/2" W x 3" H (37252 OR)
- DICK MEDICAL SUPPLY Strap, Olive, 5 ft. L x 2-1/2" W x 3" H (47152 OD)
- Dick Medical Supply Gurneys & Stretcher Accessories