Shop All Splints
Dick Medical Supply
Splint, Brown, Cardboard, 30" L x 18" W
Mfr # 61024M
Zoro # G3938973
product price: $36.35
/pk 36, $1.01/ea
$36.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Usage High
- Material Cardboard
- Color Brown
- Height 24"
- Features All the Cardboard Splints are Tapered for a More Accurate Fit
Product Information
- Brand Dick Medical Supply
- MFR # 61024M
- Zoro # G3938973
- Country of Origin United States
- Category Splints
Dimensions
Height | 24" |
Width | 18 in |
Length | 30 in |
Details
Item | Splint |
Usage | High |
Material | Cardboard |
Color | Brown |
Features | All the Cardboard Splints are Tapered for a More Accurate Fit |
Description
Splint, Usage High, Color Brown, Material Cardboard, Length 30 in, Width 18 in, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROACTIVE Wheelchair Swingaway Footrests, 1 Pair (PP-SF)
- DEB After-Work Skin Conditioner, Perfumed (33886)
- FIRST AID ONLY First Aid Kit w/House, 261pcs, 15.5x5.25 (91092-021)
- ZOGICS Organics Conditioner, Honey Coconut, 1 gallon (OCHC128-Single)
- DICK MEDICAL SUPPLY Splint, High Usage, Brn, Foam, 36" L x 16" W (61036MFF)
- DICK MEDICAL SUPPLY Splint, High Usage, Org, Vinyl, 12" L x 5" W (60001)
- DICK MEDICAL SUPPLY Splint, Brown, Cardboard, 37" L x 16" W (61036M)
- DICK MEDICAL SUPPLY Splint Assortment, Brown, 30" L x 18" W (61024M3P)
- DICK MEDICAL SUPPLY Splint, Brown, Cardboard, 12" L x 11" W (61012M)
- ZORO SELECT Splint, Yellow, Foam, 4" W (7010-0404)
- INDACO SRL Indaco SRL 136LE M-Brace Wrist Splint Air Left Extra (136LE)
- Dick Medical Supply Immobilizers, Splints & Supports