Shop All Transfer Equipment
Dick Medical Supply
Hip Immobilizer, 12" W x 18" L x 8" H, Org
Mfr # 54000 OR
Zoro # G3938011
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 18 in
- Height 8 in
- Width 12 in
- Weight Capacity 1,500 lb
- Depth 10 in
Product Information
- Brand Dick Medical Supply
- MFR # 54000 OR
- Zoro # G3938011
- Country of Origin United States
- Category Transfer Equipment
Dimensions
Length | 18 in |
Height | 8 in |
Width | 12 in |
Depth | 10 in |
Details
Item | Hip Immobilizer |
Weight Capacity | 1,500 lb |
Color | Orange |
Straps Count | 3 |
Standards | FDA |
Strapping Type | Nylon Web |
Handles | Yes |
Material | Vinyl/Nylon |
Includes | Carry Case |
Description
Hip Immobilizer, Height 8 in, Length 18 in, Width 12 in, Depth 10 in, Material Vinyl/Nylon, Handles Yes, Color Orange, Straps Count 3, Strapping Type Nylon Web, Weight Capacity 1,500 lb, Standards FDA, Includes Carry Case
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCLEAN W1 White (850041696379)
- ADVENTURE MEDICAL Emergency Medical Kit, Plastic, Red, 7" H (0120-0200)
- FIRST AID ONLY Bulk First Aid kit, Plastic (10102)
- BRAZOS WALKING STICKS Cane, Standard, Single Base (602-3000-1360)
- DICK MEDICAL SUPPLY Gait Belt, 1" W x 1" L x 1" H, Orange (49000OR)
- DICK MEDICAL SUPPLY Gait Belt, 2-1/2" W x 84" L x 2" H (34071G)
- DICK MEDICAL SUPPLY Gait Belt, 2-1/2" W x 60" L x 2" H (27051G)
- DICK MEDICAL SUPPLY Gait Belt, 2-1/2" W x 84" L x 2" H (37071G)
- DICK MEDICAL SUPPLY Gait Belt, 2-1/2" W x 84" L x 2" H (27071G)
- DICK MEDICAL SUPPLY Gait Belt, 1/2" H, 60" L, 2" W, Silver (59051SSLCG)
- BRAZOS Compass, Liquid Filled, Large (512-3000-1040)
- Dick Medical Supply Transfer Equipment