Shop All Gurneys & Stretcher Accessories
Dick Medical Supply
Head Immobilizer, 12" D x 9" W x 6" H, OR
Mfr # 50200SP
Zoro # G3938160
product price: $7.59
/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12 in
- Width 9 in
- Height 6 in
- Depth 12 in
- Color Orange
Product Information
- Brand Dick Medical Supply
- MFR # 50200SP
- Zoro # G3938160
- Country of Origin United States
- Category Gurneys & Stretcher Accessories
Dimensions
Length | 12 in |
Width | 9 in |
Height | 6 in |
Depth | 12 in |
Details
Item | Head Immobilizer with Head Straps/Alignment Pad |
Color | Orange |
Straps Count | 2 |
Material | Foam/Vinyl |
Description
Head Immobilizer with Head Straps/Alignment Pad, Depth 12 in, Width 9 in, Height 6 in, Length 12 in, Material Foam/Vinyl, Color Orange, Straps Count 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDSOURCE Splint, Orange, 36 in. L (MS-93010)
- HALO MOBILITY Single Sided Halo Safety Ring (77301)
- MEDSOURCE Oxygen Bag, Green (MS-B3310)
- ECO BY GREEN CULTURE Bath Massage Bar, Clean Scent, 1.06 oz, PK300 (SP-EGC-BH)
- DICK MEDICAL SUPPLY Head Immobilizer, 12" D x 9" W x 6" H, OR (50104BL)
- DICK MEDICAL SUPPLY Strap, Blue, 7 ft. L x 2-1/2" W x 3" H (31172 BL)
- DICK MEDICAL SUPPLY Strap, Blue, 5 ft. L x 2-1/2" W x 3" H (21152 BL)
- DICK MEDICAL SUPPLY Strap, Blue, 9 ft. L x 2-1/2" W x 3" H (11192 BL)
- DICK MEDICAL SUPPLY Strap, Black, 5 ft. L x 2-1/2" W x 3" H (31152 BK)
- DICK MEDICAL SUPPLY Strap, Blue, 9 ft. L x 2-1/2" W x 3" H (47091 BL)
- DICK MEDICAL SUPPLY Strap, Black, 4 ft. L x 2-1/2" W x 3" H (31041 BK)
- Dick Medical Supply Gurneys & Stretcher Accessories