Shop All Cable Protectors
Diamondback
Hose Bridge System, 1 Channel, 17-5/8" W
Mfr # UHB3035
Zoro # G101049424
original price:
$506.99
7% off
new price: $467.99
/ea
Free Shipping & Returns
$467.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyurethane
- Number of Channels 1
- Color Yellow
- Max. Cable Dia. 3 1/2 in
- Length 2 1/4 ft
Product Information
- Brand Diamondback
- MFR # UHB3035
- Zoro # G101049424
- UPC # 812958005385
- Country of Origin United States
- Category Cable Protectors
Dimensions
Max. Cable Dia. | 3 1/2 in |
Length | 2 1/4 ft |
Width | 17 5/8 in |
Channel Width | 3 1/2 in |
Cable Protector Channel Height | 3 1/2 in |
Cable Protector Height | 4 1/2 in |
Details
Item | Hose Bridge System |
Material | Polyurethane |
Number of Channels | 1 |
Color | Yellow |
Connection Style | Tunnel |
Texture | Smooth |
Description
Hose Bridge System, Number of Channels 1, Cable Protector Channel Height 3 1/2 in, Channel Width 3 1/2 in, Width 17 5/8 in, Cable Protector Height 4 1/2 in, Connection Style Tunnel, Length 2 1/4 ft, Color Yellow, Material Polyurethane, Max. Cable Dia. 3 1/2 in, Texture Smooth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QO Series 40A, 3 Pole, 120/240V AC (QO340VH)
- GLOBE ELECTRIC 8V16V24V Transformer (SL-125-02)
- WIEGMANN 304 Stainless Steel Enclosure, 14 in H, 12 in W, 6 in D, NEMA 3R; 4; 4X; 12, Non Hinged Clamp (BN4141206CHSS)
- L.H. DOTTIE L.H. Dottie 2'' Stainless Steel Conduit Hanger w/ Hex Nut & Bolt, 2PK (PH200BSS)
- CHECKERS Cable Protector, 5 Channel, 3/8 ft L, 18" W (BB5EB-125-T-Y)
- CORDMATE Cord Coupling Cover Wht (C19)
- ELECTRIDUCT Electriduct Stainless Steel Wire Guard Cable Raceway (SR-CSX-SS-4.3-SV)
- ELECTRIDUCT Cable Shield Cord Cover- 2"-31"- Wood Grain Cherry (CSX-2-31-WGC)
- ELECTRIDUCT Medium Plastic Cord Cover- 10FT- Safety Yellow (CC-PL-MED-10-SY)
- HUBBELL WIRING DEVICE-KELLEMS Cable Protector, 1 Channel, Brown, 5 ft. L (FT3BR5)
- ELECTRIDUCT Dura Race Carpet Cord Cover- 5" x 6ft- Green (DRN5.00-6-GN)
- Diamondback Cable Protectors