Shop All Diamond Grinding Wheels
Diamond Vantage
Segment Cup Wheel, 7 in.dia., Medium Grit
Mfr # S-07HDZGX3-M
Zoro # G7468754
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Type Turbo
- Abrasive Wheel Diameter 7 in
- Arbor Size 5/8"-11
- Abrasive Material Diamond
- Max. RPM 8,500 RPM
Product Information
- Brand Diamond Vantage
- MFR # S-07HDZGX3-M
- Zoro # G7468754
- UPC # 848658006209
- Country of Origin Indonesia
- Category Diamond Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 7 in |
Arbor Size | 5/8"-11 |
Connector Size | 5/8"-11 |
Overall Diameter | 7 in |
Details
Item | Segment Cup Grinding Wheel |
Wheel Type | Turbo |
Abrasive Material | Diamond |
Max. RPM | 8,500 RPM |
Number of Segments | 40 |
Application | Stone |
Segment Design | Turbo |
Primary Material Applicationn | Natural Stone |
Series | Blue Cup |
Grade | Medium |
Connector Type | Threaded Hole |
Maximum Operating Speed | 8,500 RPM |
Compatible Tool Type | Angle Grinder, Cup Grinder |
Description
Segment Cup Grinding Wheel, Abrasive Material Diamond, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Compatible Tool Type Angle Grinder, Cup Grinder, Primary Material Applicationn Natural Stone, Grade Medium, Number of Segments 40, Overall Diameter 7 in, Segment Design Turbo, Maximum Operating Speed 8,500 RPM, Series Blue Cup
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES PSA Sanding Disc, 16 in Dia, 40 G, PK25 (66261136685)
- PFERD 8" x 1" Vitrified Bench Wheel - 1-1/4" A.H., Aluminum Oxide, 80 Grit (61767)
- ALLPOINTS Sharpening System 3-Ston E (2802278)
- VSM 4-1/2" x 7/8" Coated Fiber Disc 36 Grit PK50 (91598)
- DIAMOND VANTAGE Grinding Wheel, Cup, No. Seg. 16, 4-1/2 in (45HDDDX1)
- DIAMOND VANTAGE Grinding Wheel, Cup, No. Seg. 24, 7 in (07HDDDX1)
- DIAMOND VANTAGE Grinding Wheel, 4-1/2In, 24, Depressed Ctr (DXA2920P45H)
- DIAMOND VANTAGE Grinding Wheel, Cup, No. Seg. 16, 4 in (04HDDDX1)
- DIAMOND VANTAGE CutOff Wheel, 5"x1/2"x7/8", 12225rpm, PK5 (DXE0130P0505C)
- DIAMOND VANTAGE Depressed Center Wheel, T29, 4-1/2 In (DXA2930P45H)
- LENOX Die Grinder Blade, 4"x.050"x3/8", 15200rpm (1972919)
- Diamond Vantage Diamond Grinding Wheels