Shop All Diamond Grinding Wheels
Diamond Vantage
Segment Cup Wheel, 4 in.dia., Coarse Grit
Mfr # S-04HDZGX3-C
Zoro # G7606042
product price: $67.39
/ea
$67.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Type Turbo
- Abrasive Wheel Diameter 4 in
- Arbor Size 5/8"-11
- Abrasive Material Diamond
- Max. RPM 13,700 RPM
Product Information
- Brand Diamond Vantage
- MFR # S-04HDZGX3-C
- Zoro # G7606042
- UPC # 848658004106
- Country of Origin Indonesia
- Category Diamond Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 4 in |
Arbor Size | 5/8"-11 |
Overall Diameter | 4 in |
Connector Size | 5/8"-11 |
Details
Item | Segment Cup Grinding Wheel |
Wheel Type | Turbo |
Abrasive Material | Diamond |
Max. RPM | 13,700 RPM |
Number of Segments | 24 |
Application | Stone |
Primary Material Applicationn | Natural Stone |
Segment Design | Turbo |
Maximum Operating Speed | 13,700 RPM |
Compatible Tool Type | Angle Grinder, Cup Grinder |
Series | Blue Cup |
Connector Type | Threaded Hole |
Grade | Coarse |
Description
Segment Cup Grinding Wheel, Abrasive Material Diamond, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Compatible Tool Type Angle Grinder, Cup Grinder, Primary Material Applicationn Natural Stone, Grade Coarse, Number of Segments 24, Overall Diameter 4 in, Segment Design Turbo, Maximum Operating Speed 13,700 RPM, Series Blue Cup
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Qk Change Disc, ZircAlO, 3in, 50G, TR, PK25 (11-319144)
- MERIT Cartridge Roll, Grit 240, 1/4" dia. (08834180087)
- NORTON ABRASIVES Quick Change Disc, Non-Woven, 4-1/2" dia. (66261170060)
- NORTON ABRASIVES Sanding Belt, Coated, 6 in W, 48 in L, 50 Grit, Coarse, Aluminum Oxide, R255 Metalite, Brown (78072727985)
- DIAMOND VANTAGE Segment Cup Wheel, 6 in.dia., Coarse Grit (S-06HDZGX3-C)
- DIAMOND VANTAGE Grinding Wheel, 7In, 24, Depressed Center (DXA2920P07H)
- DIAMOND VANTAGE Grinding Wheel, Cup, No. Seg. 18, 4-1/2 in (45HDDGDX1)
- DIAMOND VANTAGE Grinding Wheel, 5In, 24, Depressed Center (DXA2920P05H)
- DIAMOND VANTAGE Segment Cup Wheel, 6 In.Dia, Course Grit (S-06HDZFGX3)
- DIAMOND VANTAGE Grinding Wheel, Cup, No. Seg. 8, 4-1/2 in (45HDDSX1)
- BOSCH Segment Cup Grinding Wheel, Turbo, 7" D (DC730S)
- Diamond Vantage Diamond Grinding Wheels