Shop All Sander Polisher Accessories
Diamond Vantage
Polishing Pad, 4 in. Dia., 1500 Grit
Mfr # S-4WPP-1500
Zoro # G7450326
original price:
$17.31
6% off
new price: $16.15
/ea
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Resin
- Application Stone
- Includes Polishing Pad
- Works With Grinder, 1500 Grit
- Type Standard
Product Information
- Brand Diamond Vantage
- MFR # S-4WPP-1500
- Zoro # G7450326
- UPC # 848658003673
- Country of Origin China
- Category Sander Polisher Accessories
Dimensions
Dia. (In.) | 4" |
Overall Dia. | 4 in |
Details
Material | Resin |
Application | Stone |
Item | Polishing Pad |
Includes | Polishing Pad |
Works With | Grinder, 1500 Grit |
Type | Standard |
For Use With | 1500 Grit |
Grit | 1,500 |
Abrasive Grit | 1,500 |
Attachment Type | Hook-and-Loop |
Primary Material Application | Concrete |
Overall Thickness | 3 mm |
Description
Polishing Pad, Overall Dia. 4 in, Overall Thickness 3 mm, Grit 1,500, Primary Material Application Concrete, Connector Type Hook-and-Loop, Connector Size Not Applicable, Material Resin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Knob, Switch 1224 (59702)
- HUSQVARNA Diamond Saw Blade, Demolition, 4-1/2" dia. (Vari-Cut Turbo 4.5)
- RIDGID Wrench, 4Pj/141/161 (39585)
- ZORO SELECT T Head Bolt, Steel, 1/2-13 x 1 3/4, PK50 (823906G)
- DIAMOND VANTAGE Polishing Pad, 4 in. Dia., 200 Grit (S-4WPP-200)
- DIAMOND VANTAGE Polishing Pad, 4 in. Dia., 3000 Grit (S-4WPP-3000)
- DIAMOND VANTAGE Polishing Pad, 4 in. Dia., 800 Grit (S-4WPP-800)
- DIAMOND VANTAGE Backup Pad, 4 In., Resin (S-4BP)
- DIAMOND VANTAGE Polishing Pad, 4 in. Dia., 400 Grit (S-4WPP-400)
- DIAMOND VANTAGE Polishing Pad, 4 in. Dia., 50 Grit (S-4WPP-50)
- CS UNITEC Zirconium Grndg Belt Sleeve, 180Grit, PK10 (42180)
- Diamond Vantage Sander Polisher Accessories