Shop All Sander Polisher Accessories
Diamond Vantage
Polishing Pad, 4 In. Dia., 100 Grit
Mfr # S-4WPP-100
Zoro # G7566246
original price:
$20.21
21% off
new price: $15.79
/ea
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Resin
- Dia. (In.) 4"
- Application Stone
- Includes Polishing Pad
- Type Standard
Product Information
- Brand Diamond Vantage
- MFR # S-4WPP-100
- Zoro # G7566246
- UPC # 848658003635
- Country of Origin China
- Category Sander Polisher Accessories
Dimensions
Dia. (In.) | 4" |
Overall Dia. | 4 in |
Details
Material | Resin |
Application | Stone |
Item | Polishing Pad |
Includes | Polishing Pad |
Type | Standard |
Works With | Grinder, 100 Grit |
Grit | 100 |
For Use With | 100 Grit |
Abrasive Grit | 100 |
Attachment Type | Hook-and-Loop |
Primary Material Application | Concrete |
Overall Thickness | 3 mm |
Description
Polishing Pad, Overall Dia. 4 in, Overall Thickness 3 mm, Grit 100, Primary Material Application Concrete, Connector Type Hook-and-Loop, Connector Size Not Applicable, Material Resin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket 22mm 6 Point 32mm Magnet 3/8 Sq. Drive (13400MG-22)
- PROTO 1/4 in Drive Socket Set SAE 25 Pieces 3/16 in to 9/16 in , Chrome (J47125S)
- BOSCH Hammer Masonry Drill, 7/8in, Carbide (HC5041)
- DRILL AMERICA #7 Cobalt Heavy Duty Jobber Length Drill Bit (D/ACO7)
- DIAMOND VANTAGE Polishing Pad, 4 in. Dia., 3000 Grit (S-4WPP-3000)
- DIAMOND VANTAGE Polishing Pad, 4 in. Dia., 200 Grit (S-4WPP-200)
- DIAMOND VANTAGE Backup Pad, 4 In., Resin (S-4BP)
- DIAMOND VANTAGE Polishing Pad, 4 in. Dia., 1500 Grit (S-4WPP-1500)
- DIAMOND VANTAGE Polishing Pad, 4 in. Dia., 50 Grit (S-4WPP-50)
- DIAMOND VANTAGE Polishing Pad, 4 in. Dia., 800 Grit (S-4WPP-800)
- STANDARD ABRASIVES Buff and Blend GP Roll, FIN, A/O, 30 ft. (830016)
- Diamond Vantage Sander Polisher Accessories