Shop All Diamond Grinding Wheels
Diamond Vantage
Grinding Wheel, Cup, No. Seg. 12, 7 in
Mfr # 07HDDSX1
Zoro # G5248914
product price: $40.49
/ea
$40.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Type Cup
- Abrasive Wheel Diameter 7 in
- Arbor Size 5/8"-11
- Abrasive Material Diamond
- Number of Segments 12
Product Information
- Brand Diamond Vantage
- MFR # 07HDDSX1
- Zoro # G5248914
- UPC # 848658001044
- Country of Origin Viet Nam
- Category Diamond Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 7 in |
Arbor Size | 5/8"-11 |
Abrasive Depth | 5 mm |
Connector Size | 5/8"-11 |
Overall Diameter | 7 in |
Details
Item | Segment Cup Grinding Wheel |
Wheel Type | Cup |
Abrasive Material | Diamond |
Number of Segments | 12 |
Max. RPM | 8,730 RPM |
Application | Concrete |
Maximum Operating Speed | 8,730 RPM |
Segment Design | Single Row |
Series | X100 |
Connector Type | Threaded Hole |
Compatible Tool Type | Angle Grinder, Concrete Planer, Cup Grinder |
Primary Material Applicationn | Concrete, Masonry |
Description
Segment Cup Grinding Wheel, Abrasive Material Diamond, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Compatible Tool Type Angle Grinder, Concrete Planer, Cup Grinder, Primary Material Applicationn Concrete, Masonry, Number of Segments 12, Overall Diameter 7 in, Segment Design Single Row, Maximum Operating Speed 8,730 RPM, Series X100, Abrasive Depth 5 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 7 in Dia, 0.25 in Thick, 5/8"-11 Arbor Hole Size, Ceramic (66252917881)
- 3M Sandpaper Sheet, 150 Grit, 9"W, PK15 (27150PGP-15)
- BRUSH RESEARCH MANUFACTURING AL58 Wheel Brush Metal Adapter- 2" Diameter, 5/8" Arbor Hole (AL58)
- OSBORN Crimped Wire Wheel, Shank Mounted (0009900700)
- DIAMOND VANTAGE Segment Cup Wheel, 5 in.dia., Course Grit (S-05HDZGX3-C)
- DIAMOND VANTAGE Grinding Wheel, 7In, 24, Depressed Center (DXA2920P07H)
- DIAMOND VANTAGE CutOff Wheel, 5"x1/2"x7/8", 12225rpm, PK5 (DXE0130P0505C)
- DIAMOND VANTAGE CutOff Wheel, 7"x1/2"x5/8", 8725rpm, PK5 (DXE0130P0706U)
- DIAMOND VANTAGE Grinding Wheel, Cup, No. Seg. 16, 4-1/2 in (45HDDDX1)
- DIAMOND VANTAGE Segment Cup Wheel, 7 in.dia., Medium Grit (S-07HDZGX3-M)
- SPECIALTY DIAMOND 1-1/2 Inch Full Bullnose Vacuum Brazed Diamond Profile Wheel with 5/8 Inch-11 Female Threads (V40FBPW)
- Diamond Vantage Diamond Grinding Wheels