Shop All Core Drill Bits
Diamond Vantage
Core Bit, Dry, 3-1/2 x 5/8-11 in
Mfr # 03512HDZGH
Zoro # G7487295
original price:
$222.99
14% off
new price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Core Bit Cutter Material Diamond-Tipped
- Bit Dia. 3 1/2 in
- Drilling Depth 10 in
- Overall Length 10 in
- Thread Size 5/8-11
Product Information
- Brand Diamond Vantage
- MFR # 03512HDZGH
- Zoro # G7487295
- UPC # 848658006063
- Country of Origin Viet Nam
- Category Core Drill Bits
Dimensions
Bit Dia. | 3 1/2 in |
Drilling Depth | 10 in |
Overall Length | 10 in |
Thread Size | 5/8-11 |
Size (In.) | 3-1/2 x 5/8-11 |
Drilling Length (In.) | 10 |
Shank Thread Size | 5/8"-11 |
Core Diameter | 3 1/2 in |
Maximum Drilling Depth | 10 in |
Core Body Length | 10 in |
Details
Item | Coring Bit |
Core Bit Cutter Material | Diamond-Tipped |
Wet or Dry Application | Dry |
Application | Concrete Drilling |
For Use With | Core Drill |
Decimal Equivalent | 3.5 |
Primary Material Application | Concrete |
For Tool Type | Core Drill |
Shank Type - Machining | 2 Flats |
Connection Type | Permanent |
Shank Included | Yes |
Description
Coring Bit, Dry, 3 1/2 in, 10 in Overall Length, Maximum Drilling Depth 10 in, Shank Thread Size 5/8 In.-11, 2 Flats, Core Body Length 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLUGGER BY FEIN Drill Chuck & Arbor Adapter, For 4KYP1 (64298030650)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (4M-619)
- HANSON High Carbon Steel Machine Screw Fractional Bottom Tap 7/8"-9 NC (1561)
- GEDORE Double Box End Wrench, Offset, 10x12mm (2 10X12)
- DIAMOND VANTAGE Core Bit, 2-1/4 x 1-1/4-7 in (02214JWZGH)
- DIAMOND VANTAGE Core Bit, Dry, 5 x 5/8-11 in (05012H2DZGH)
- DIAMOND VANTAGE Core Bit, 2-3/4 x 1-1/4-7 in (02714JWZGH)
- DIAMOND VANTAGE Core Bit, 2-1/4 in. L., 5/8-11 Thread (S-02212HDSBSLX4)
- DIAMOND VANTAGE Core Bit, Dry, 3 x 5/8-11 in (03012H2DZGH)
- DIAMOND VANTAGE Core Bit, 1-1/2 in. L., 5/8-11 Thread (S-01512HDSBSLX4)
- HUSQVARNA Core Bit, 6" Bit Dia., 14" Drill Depth (B10-6)
- Diamond Vantage Drill Bits