Shop All Core Drill Bits
Diamond Vantage
Core Bit, 3 in. L., 5/8-11 Thread
Mfr # S-03012HDSBSLX4
Zoro # G7456477
original price:
$131.33
15% off
new price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Core Bit Cutter Material Diamond-Tipped
- Bit Dia. 3 in
- Drilling Depth 3 in
- Overall Length 4 3/8 in
- Thread Size 5/8-11
Product Information
- Brand Diamond Vantage
- MFR # S-03012HDSBSLX4
- Zoro # G7456477
- UPC # 848658006230
- Country of Origin Viet Nam
- Category Core Drill Bits
Dimensions
Bit Dia. | 3 in |
Drilling Depth | 3 in |
Overall Length | 4 3/8 in |
Thread Size | 5/8-11 |
Size (In.) | 3" |
Drilling Length (In.) | 3" |
Maximum Drilling Depth | 3 in |
Shank Thread Size | 5/8"-11 |
Core Body Length | 3 in |
Core Diameter | 3 in |
Details
Item | Tile Drill Bit |
Core Bit Cutter Material | Diamond-Tipped |
Wet or Dry Application | Wet; Dry |
Application | Stone |
For Use With | Drill, Grinder |
Decimal Equivalent | 3 |
Shank Included | Yes |
Primary Material Application | Stone, Granite |
Shank Type - Machining | 2 Flats |
For Tool Type | Angle Grinder |
Sub Brand | BLACK |
Connection Type | Permanent |
Description
Tile Drill Bit, Wet; Dry, 3 in, 4 3/8 in Overall Length, Maximum Drilling Depth 3 in, Shank Thread Size 5/8 In.-11, 2 Flats, Core Body Length 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Carbide End Mill, VG434, 7/16 D, 1 Cut L (VG434-4378)
- EAZYPOWER Plug Tap, 8mm x 1.25mm (82561)
- MITEE-BITE PRODUCTS Fixture Clamps, Cam Action, 3/8-16, PK10 (10206)
- STARRETT Spring Divider, 8 In, Spring (83B-8)
- DIAMOND VANTAGE Core Bit, 5 x 1-1/4-7 in (05014JWZGH)
- DIAMOND VANTAGE Core Bit, 10 x 1-1/4-7 in (10018JWZGH)
- DIAMOND VANTAGE Core Bit, 6 x 1-1/4-7 In. (06014JWZGH)
- DIAMOND VANTAGE Core Bit, 2-1/2 x 1-1/4-7 in (02514JWZGH)
- DIAMOND VANTAGE Core Bit, 1-1/2 in. L., 5/8-11 Thread (S-01512HDSBSLX4)
- DIAMOND VANTAGE Core Bit, 2 in. L., 5/8-11 Thread (S-02012HDSBSLX4)
- MILWAUKEE TOOL 3" Dry Core Masonry Bit (48-17-0030)
- Diamond Vantage Core Drill Bits