Shop All Core Drill Bits
Diamond Vantage
Core Bit, 2-3/4 x 1-1/4-7 in
Mfr # 02714JWZGH
Zoro # G7487611
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Core Bit Cutter Material Diamond-Tipped
- Bit Dia. 2 3/4 in
- Drilling Depth 14 in
- Overall Length 14 in
- Thread Size 1-1/4-7
Product Information
- Brand Diamond Vantage
- MFR # 02714JWZGH
- Zoro # G7487611
- UPC # 848658005875
- Country of Origin China
- Category Core Drill Bits
Dimensions
Bit Dia. | 2 3/4 in |
Drilling Depth | 14 in |
Overall Length | 14 in |
Thread Size | 1-1/4-7 |
Drilling Length (In.) | 14 |
Size (In.) | 2-3/4 x 1-1/4-7 |
Shank Thread Size | 1 1/4"-7 |
Core Body Length | 14 in |
Maximum Drilling Depth | 14 in |
Core Diameter | 2 3/4 in |
Details
Item | Coring Bit |
Core Bit Cutter Material | Diamond-Tipped |
Wet or Dry Application | Wet |
For Use With | Core Drill |
Application | Wet Concrete Drilling |
For Tool Type | Core Rig Drill |
Shank Included | Yes |
Decimal Equivalent | 2.7 |
Connection Type | Permanent |
Primary Material Application | Concrete |
Shank Type - Machining | Hex |
Sub Brand | X301 ZZ TURBO |
Description
Coring Bit, Wet, 2 3/4 in, 14 in Overall Length, Maximum Drilling Depth 14 in, Shank Thread Size 1 1/4 In.-7, Hex, Core Body Length 14 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC 4.20mm (C18932)
- WIHA Screwdriver Set, 8 pcs, Round Shank (26399)
- GKS-PERFEKT Machine Dolly, 6600 lb., Steel (3-10207)
- WESTWARD 3/8" Drive Socket Set SAE 6 Pieces 11/16 in to 1 in , Chrome (53PN40)
- DIAMOND VANTAGE Core Bit, 1-3/4 x 1-1/4-7 in (01712JWZGH)
- DIAMOND VANTAGE Core Bit, 1 In. L., 5/8-11 Thread (S-01012HDSBSLX4)
- DIAMOND VANTAGE Wet Presstress Concrete Core Bit (P06016JWZGH)
- DIAMOND VANTAGE Core Bit, Dry, 1-3/4 x 5/8-11 in (01711H2DZGH)
- DIAMOND VANTAGE Core Bit, 5 x 1-1/4-7 in (05014JWZGH)
- DIAMOND VANTAGE Core Bit, 4-1/4 x 1-1/4-7 in (04214JWZGH)
- MILWAUKEE TOOL 3-1/2" Dry Core Masonry Bit (48-17-0035)
- Diamond Vantage Drill Bits