Shop All Core Drill Bits
Diamond Vantage
Core Bit, 1-3/4 in. L., 5/8-11 Thread
Mfr # S-01712HDSBSLX4
Zoro # G7600311
$66.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Core Bit Cutter Material Diamond-Tipped
- Bit Dia. 1 3/4 in
- Drilling Depth 3 in
- Overall Length 4 3/8 in
- Thread Size 5/8-11
Product Information
- Brand Diamond Vantage
- MFR # S-01712HDSBSLX4
- Zoro # G7600311
- UPC # 848658004908
- Country of Origin Viet Nam
- Category Core Drill Bits
Dimensions
Bit Dia. | 1 3/4 in |
Drilling Depth | 3 in |
Overall Length | 4 3/8 in |
Thread Size | 5/8-11 |
Size (In.) | 1-3/4" |
Drilling Length (In.) | 3" |
Core Body Length | 3 in |
Core Diameter | 1 3/4 in |
Maximum Drilling Depth | 3 in |
Shank Thread Size | 5/8"-11 |
Details
Item | Tile Drill Bit |
Core Bit Cutter Material | Diamond-Tipped |
Wet or Dry Application | Wet; Dry |
Application | Stone |
For Use With | Drill, Grinder |
Shank Included | Yes |
Primary Material Application | Stone, Granite |
Shank Type - Machining | 2 Flats |
Connection Type | Permanent |
Decimal Equivalent | 1.7 |
Sub Brand | BLACK |
For Tool Type | Angle Grinder |
Description
Tile Drill Bit, Wet; Dry, 1 3/4 in, 4 3/8 in Overall Length, Maximum Drilling Depth 3 in, Shank Thread Size 5/8 In.-11, 2 Flats, Core Body Length 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UGL UGL 19 12 oz. Drylok Etch (150342)
- REED PWR HACK SAW BLADES 12 1-14TP 04494 (Z1214)
- KRAFT TOOL Margin Trowel w/ProForm Ha, 55" x 2 (GG432PF)
- ALLIED INTERNATIONAL Mill Bastard File, 12" (63211)
- DIAMOND VANTAGE Wet Concrete Core Bit (01312HWKH)
- DIAMOND VANTAGE Core Bit, 1-1/2 x 5/8-11 in (01512HWZGH)
- DIAMOND VANTAGE Wet Presstress Concrete Core Bit (P06016JWZGH)
- DIAMOND VANTAGE Core Bit, 4 x 1-1/4-7 in (04014JWZGH)
- DIAMOND VANTAGE Core Bit, 4-1/4 in. (04214JWHX2)
- DIAMOND VANTAGE Core Bit, 8 in. (08016JWHX2)
- MILWAUKEE TOOL 3-9/16 in. x 22 in. One Piece Spline Masonry Core Bit (48-20-5480)
- Diamond Vantage Core Drill Bits