Shop All Core Drill Bits
Diamond Vantage
Core Bit, 1-1/2 x 1-1/-7 in
Mfr # 01512JWZGH
Zoro # G7479053
original price:
$95.84
18% off
new price: $77.75
/ea
Free Shipping & Returns
$77.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Core Bit Cutter Material Diamond-Tipped
- Bit Dia. 1 1/2 in
- Drilling Depth 14 in
- Overall Length 14 in
- Thread Size 1-1/4-7
Product Information
- Brand Diamond Vantage
- MFR # 01512JWZGH
- Zoro # G7479053
- UPC # 848658005837
- Country of Origin Viet Nam
- Category Core Drill Bits
Dimensions
Bit Dia. | 1 1/2 in |
Drilling Depth | 14 in |
Overall Length | 14 in |
Thread Size | 1-1/4-7 |
Size (In.) | 1-1/2 x 1-1/-7 |
Drilling Length (In.) | 14 |
Maximum Drilling Depth | 14 in |
Core Diameter | 1 1/2 in |
Core Body Length | 14 in |
Shank Thread Size | 1 1/4"-7 |
Details
Item | Coring Bit |
Core Bit Cutter Material | Diamond-Tipped |
Wet or Dry Application | Wet |
Application | Concrete Drilling |
For Use With | Core Drill |
Decimal Equivalent | 1.5 |
Sub Brand | X301 ZZ TURBO |
Shank Included | Yes |
For Tool Type | Core Rig Drill |
Connection Type | Permanent |
Shank Type - Machining | Hex |
Primary Material Application | Concrete |
Description
Coring Bit, Wet, 1 1/2 in, 14 in Overall Length, Maximum Drilling Depth 14 in, Shank Thread Size 1 1/4 In.-7, Hex, Core Body Length 14 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKB Olive Drab Green Protective Case, 19.82"L x 15-1/2"W x 7.88"D (3I-1813-7M-E)
- URREA 3/8"drive, 13mm, 12 point deep socket. (5013M)
- VULCAN Handle Flex 1/2 Drive X 16In (MT6508295)
- LENOX SAW HOLE 1"" BIMETAL (2060574)
- DIAMOND VANTAGE Core Bit, 5 x 1-1/4-7 in (05014JWZGH)
- DIAMOND VANTAGE Wet Concrete Core Bit (01312HWKH)
- DIAMOND VANTAGE Core Bit, 2-1/4 in. (02214JWHAX2)
- DIAMOND VANTAGE Core Bit, 1-1/8 x 5/8-11 in (01112HWZGH)
- DIAMOND VANTAGE Core Bit, Dry, 1-1/4 x 5/8-11 in (01211H2DZGH)
- DIAMOND VANTAGE Core Bit, Dry, 4 x 5/8-11 in (04012H2DZGH)
- BOSCH Core Bit, 1 In (T3910SC)
- Diamond Vantage Drill Bits