Shop All Electric Rebar Cutters & Benders
Diamond
Rebar Cutter 36V, Capacity: Up To 3/4”
Mfr # DCC-2036BHL
Zoro # G005302625
product price: $3,530.99
/ea
Free Shipping & Returns
$3,530.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Diamond
- MFR # DCC-2036BHL
- Zoro # G005302625
- UPC # 85694322201
- Country of Origin Japan
- Category Electric Rebar Cutters & Benders
Description
The DCC-2036BHL cordless rebar cutter will safely and cleanly cut rebar up
to 3/4” diameter grade 60. This self-contained electric/hydraulic unit will also cut other
items like chain, bolts, and rod. The cutting head quickly rotates up to 360 degrees for using in vertical, horizontal, or difficult applications. A safety relief valve for retracting the piston and a cutting guard
are standard features. This tool ships complete with a 36V lithium-ion DC battery, a
60-minute fast battery charger, a removable side handle, a durable carrying case, and a
tool kit.
- •The DCC-2036BHL cordless rebar cutter will safely and cleanly cut rebar up to 3/4” diameter grade 60
- •This self-contained electric/hydraulic unit will also cut other items like chain, bolts, and rod
- •The cutting head rotates up to 360 degrees for use in vertical, horizontal, or difficult applications
- •A safety relief valve for retracting the piston and a cutting guard are standard features
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASE CUTLERY Knife, Yellow Synthetic Cv Sod Buster (00038)
- SUNEX SKT 1/2" DR 1/2"FX 3/4"M ADAPTER IMP (SU2302)
- DIABLO Speedemon Spade Bit Range Provides, PK12 (DSP2950-S12)
- WESTWARD 3/8 in Drive Hex Socket Bit SAE 5/32 in Tip, 1 3/4 in L (54TL57)
- DIAMOND Rebar Cutter 36V, Capacity: Up To 5/8” (DCC-1636BHL)
- DIAMOND Mini Rebar Bender, Capacity: Up To 5/8” (DBD-16H)
- RELTON Rotary Rebar Cutter - Straight Shank 9/16"X18" (RB-9-18)
- RELTON SDS+ Rotary Rebar Cutter 5/8"X12" (SRB-10)
- BN PRODUCTS USA Cordless Rebar Cutter, Battery Included (BNCE-20-24V)
- HUSQVARNA Power Cutter 12 in.Dia and Semi-Automatic Smart Tension (K770 12)
- BN PRODUCTS USA Portable Rebar Bender, Electrical (HB-16W)
- Diamond Electric Rebar Cutters & Benders