Shop All Arc Welding Cable Reels
Diamond Lead Reels
Heavy Duty Swivel Base Welding Lead Reel, Double, 10 in., Steel Gray
Mfr # SBD10GRY
Zoro # G509174971
product price: $406.99
/ea
Free Shipping & Returns
$406.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Diamond Lead Reels
- MFR # SBD10GRY
- Zoro # G509174971
- Country of Origin United States
- Category Arc Welding Cable Reels
Description
Features: Stays connected to the welder at all times - 'Live Reel Setup; Swivel base allows for the reel to be turned 360 degrees in any direction of work; Comes standard with 600 Amp capacity; 1/2 terminal connections; Vented circle design allows for free air flow over your leads to aid in cooling; Heavy-duty manual friction brake is adjustable, allows the user to set tension and prevents free spooling of leads during roll out; Locking pull pins secure cables while not in use; Reels are rebuildable with full line of replacement parts; Construction: Heavy-duty, all-steel construction; All hardware is zinc coated; Dual ball bearing spools; Powdercoated finish; Cable capacity per spool: 150 of 1/0 cable & 125 of 2/0 cable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Gas Hose, Braided Rubber, 25 Ft (7.6m) (41V30R18)
- XTRWELD HSIARH06 Hose Assembly, 6 ft, Argon/Inert, 1/4, PSI: 300 (HSIARH-06)
- TWECO Electrode Holder, 400 A, Max 4/0 AWG (91101119)
- MILLER ELECTRIC Welding Helmet Lens, 2"x4" Lens Holders (287830)
- DIAMOND LEAD REELS All-Weather Protective Cover for Double Cable Lead Reels (AWCDBL-BLK)
- DIAMOND LEAD REELS Heavy Duty Fixed Base Welding Lead Reel, Triple, 12 in., Black (FBT12BLK)
- DIAMOND LEAD REELS Heavy Duty Fixed Base Welding Lead Reel, Triple, 10 in., Black (FBT10BLK)
- US FORGE US Forge 621 Welding Black Cable Connectors (621)
- COXREELS Reel Welding Cable, 1/0", 50 ft, Spring (P-WC17-5010)
- COXREELS Welding Hand Crank Reel, 1/4inx100ft (112WTL-1-100)
- COXREELS Spring Rewind Welding Cable Reel, 50ft. (P-WC17L-5020)
- Diamond Lead Reels Arc Welding Cable Reels