Shop All Welding Accessories
Diamond Lead Reels
, HD, 10 , Black, Swivel Base
Mfr # SBD10BLK
Zoro # G908456067
Free Shipping & Returns
$439.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Diamond Lead Reels
- MFR # SBD10BLK
- Zoro # G908456067
- Country of Origin United States
- Category Welding Accessories
Description
Welding Lead Reel, Type: Heavy-Duty; Reel Size: 10 Inch; Cable Capacity: 150 ft of 1/0 Cable or 125 ft of 2/0 Cable; Color: Black; Material: Steel; Hardware Material: ZINC Coated; Terminal Connection: 1/2 in; Finish: Powder Coated; Base Type: Swivel; Pack: 1 Each
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC-ZONE Red-Black, Head Kit, Custom Anodized Sharpie DX Adjustable (Milwaukee Motor not included) (A-PTGK-DHD-RRB)
- TILLMAN 12.5Ft 1.25In Cable Cover-Cd (581125)
- MILLER ELECTRIC Flowmeter Regulator, Single Stage, CGA-580, 0 to 80 psi, Use With: Argon, Carbon Dioxide, Helium (22-80-580-6)
- WESTWARD 14" Stick Electrode 1/8" Dia., AWS E6010, 5 lb. (24D919)
- DIAMOND LEAD REELS , HD, 12 , Black, Swivel Base (SBD12BLK)
- DIAMOND LEAD REELS Pair of Heavy Duty Single Welding Lead Reels, 12 in., Black (FBS-SET12BLK)
- DIAMOND LEAD REELS Heavy Duty Side-by-Side Welding Lead Reel, 10 in., Black (FBSS10BLK)
- DIAMOND LEAD REELS Pair of Heavy Duty Single Welding Lead Reels, 10 in., Black (FBS-SET10BLK)
- DIAMOND LEAD REELS Heavy Duty Fixed Base Welding Lead Reel, Double, 12 in., Black (FBD12BLK)
- DIAMOND LEAD REELS Heavy Duty Side-by-Side Welding Lead Reel, 12 in., Black (FBSS12BLK)
- POWERWELD Large Pipe Rap-Around, 4 in. x 6' 3 in. to 10 in. pipe (PWRA170)
- Diamond Lead Reels Welding Accessories