Shop All Automotive Reflective Tape
Diamond Grade
Reflective Tape, 3" W, 150 ft. L
Mfr # 983-71 ES
Zoro # G7466901
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3"
- Color Yellow
- Length 50 yd.
- Type Trucks, Trailers
- Material Polyester
Product Information
- Brand Diamond Grade
- MFR # 983-71 ES
- Zoro # G7466901
- UPC # 00051135308660
- Country of Origin United States
- Category Automotive Reflective Tape
Dimensions
Width | 3" |
Length | 50 yd. |
Details
Color | Yellow |
Type | Trucks, Trailers |
Material | Polyester |
Performance Temp. | -40 Degrees to 170 Degrees F |
Item | Reflective Tape |
Adhesion Strength | 112 oz/in |
Thickness | 18 mil |
Package Type | Roll |
Standards | CSA D250, FMVSS |
Application | Marking, School Buses |
Minimum Operating Temperature | -30 Degrees F |
Shelf Life | 2 yr |
Reflective Color | Yellow |
Maximum Operating Temperature | 200 Degrees F |
Minimum Application Temperature | 50 Degrees F |
Adhesive Material | Acrylic |
Indoor or Outdoor Use | Outdoor |
Maximum Application Temperature | 170 Degrees F |
Product Form | Roll |
Reflective Technology | Micro Prismatic |
Package Configuration | Roll |
Backing Material | Retroreflective Microprismatic Material |
Description
Reflective Tape, Reflective Color Yellow, Width 3 in, Length 50 yd, Adhesive Material Acrylic, Backing Material Retroreflective Microprismatic Material, Thickness 18 mil, Adhesion Strength 112 oz/in, Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABRITES VAG Micronas (new-style connector) cluster adapter ZN060 (ABRITES-AVDI-ZN060)
- ECCO Back Up Alarm, Black, 3-5/16" H (SA920)
- THEXTON Back Probe Kit (490)
- WILSON ANTENNAS Silver Load FGT Series Fiberglass, 2ft. (305-480)
- DIAMOND GRADE Reflective Tape, 6" W, 150 ft. L (983-10)
- DIAMOND GRADE Reflective Tape, 3" W, 0.25 ft. L, PK50 (989-74-3)
- DIAMOND GRADE Reflective Tape, 1-1/2" W, 150 ft. L (983-326)
- DIAMOND GRADE Reflective Tape, 1-3/4" W, 150 ft. L (983-71ES)
- DIAMOND GRADE Reflective Tape, 1" W, 150 ft. L (983-326)
- 3M Reflective Tape, Truck and Trailer, 4 in W (983-23 ES)
- 3M Reflective Tape, White, 12"x5 yd. (3430)
- Diamond Grade Automotive Exterior Accessories