Shop All Automotive Reflective Tape
Diamond Grade
Reflective Tape, 3" W, 0.25 ft. L, PK50
Mfr # 989-74-3
Zoro # G7598827
$46.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3"
- Color Amber
- Length 3 in
- Type Trucks, Trailers
- Material Polyester
Product Information
- Brand Diamond Grade
- MFR # 989-74-3
- Zoro # G7598827
- UPC # 00051141225609
- Country of Origin United States
- Category Automotive Reflective Tape
Dimensions
Width | 3" |
Length | 3 in |
Tape Strip Length | 3 in |
Tape Strip Width | 3 in |
Details
Color | Amber |
Type | Trucks, Trailers |
Material | Polyester |
Performance Temp. | -40 Degrees to 170 Degrees F |
Item | Reflective Tape |
Thickness | 18 mil |
Standards | FMVSS, SAE J594 |
Package Type | Sticker |
Adhesion Strength | 112 oz/in |
Application | Trucks and Trailers |
Reflective Color | Amber |
Maximum Operating Temperature | 170 Degrees F |
Adhesive Material | Acrylic |
Indoor or Outdoor Use | Outdoor |
Backing Material | Retroreflective Microprismatic Material |
Minimum Operating Temperature | -40 Degrees F |
Description
Reflective Tape, Reflective Color Amber, Width 3 in, Length 3 in, Adhesive Material Acrylic, Backing Material Retroreflective Microprismatic Material, Thickness 18 mil, Adhesion Strength 112 oz/in, Outdoor, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLYFORM U.S. Fenderfits Fender Cover F-3 G-5 Nf-5 Black (FF-F3/G5 BLK)
- KEYSCO TOOLS Square, Rubber Foot For 77175, Hustlr Stck (77351)
- RACOR Snapp, Disposable Plastic Flt., R23107-10 (R23107-10)
- PENNZOIL Engine Oil, 0W-20, Synthetic, 1 Qt. (550036541)
- DIAMOND GRADE Reflective Tape, 1" W, 150 ft. L (983-326)
- DIAMOND GRADE Reflective Tape, 6" W, 150 ft. L (983-10)
- DIAMOND GRADE Reflective Tape, 1-3/4" W, 150 ft. L (983-71ES)
- DIAMOND GRADE Reflective Tape, 1-1/2" W, 150 ft. L (983-326)
- DIAMOND GRADE Reflective Tape, 3" W, 150 ft. L (983-71 ES)
- INCOM Reflective Tape, Blue Engineer Reflective 2 x 150' (RST542)
- 3M Reflective Tape, White, 4.72"x50 yd. (3430)
- Diamond Grade Automotive Exterior Accessories