Shop All Commutator Maintenance Products
Diamond D
Brush Seater, 4-3/4" L x 2" W x 1" H
Mfr # BRSRX17FS
Zoro # G4789403
original price:
$20.78
14% off
new price: $17.79
/ea
$17.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Rectangle
- For Use With Commutators
- Length x Width x Depth (In.) 4-3/4 x 2 x 1
- Function Seats Brush Against Commutator or Slip Rings
- Overall Length 4 3/4 in
Product Information
- Brand Diamond D
- MFR # BRSRX17FS
- Zoro # G4789403
- Country of Origin United States
- Category Commutator Maintenance Products
Dimensions
Length x Width x Depth (In.) | 4-3/4 x 2 x 1 |
Overall Length | 4 3/4 in |
Overall Height | 1 in |
Overall Width | 2 in |
Details
Item | Brush Seater |
Type | Rectangle |
For Use With | Commutators |
Function | Seats Brush Against Commutator or Slip Rings |
Material Grade | Fine Soft |
Number of Pieces | 1 |
Description
Brush Seater, Material Grade Fine Soft, 4 3/4 in Overall Length, 2 in Overall Width, 1 in Overall Height, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN SPROCKET & GEAR Spk Roller Saber, 60BS20HT 1 7/16 (60BS20HT 1 7/16)
- BLASTER Multi-Max Multi-Purpose Lubricant 10 oz (16-MM-DS)
- CARLISLE 520-5M-15 Synchro-Cog HT Synchronous Belt (520-5M-15)
- AEROQUIP Fitting, Elbow, 7/8 In Hose, 1 5/16-12 JIC (190261-16S)
- DIAMOND D Brush Seater, 4-3/4" L x 1/2" W x 1/4" H (BRSRX12MS)
- DIAMOND D Rubrite Cleaning Stone, 1/8" Lx1" Wx5" H (RUBBX6271)
- DIAMOND D Brush Seater, 4-3/4" L x 1/2" W x 1/2" H (BRSRX09MS)
- DIAMOND D Brush Seater, 4-3/4" L x 5/8" W x 1/2" H (BRSRX28MS)
- DIAMOND D Rubrite Cleaning Stone, 1" L x 2" W x 5"H (RUBBX6264)
- DIAMOND D Brush Seater, 4-3/4" L x 1-1/8" W x 5/8"H (BRSRX05MS)
- MARTINDALE ELECTRIC 3/8 in X 5/8 in X 6 in, Grade Ec, Commstone, Pencil Type (COMMXLS825EC)
- Diamond D Commutator Maintenance Products