Shop All Exterior Paints
Diamond Brite
Interior/Exterior Paint, Semi-Gloss, 32 oz
Mfr # 40400-4
Zoro # G904919054
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use On Surface Material Kitchens, Bathrooms
- Finish Semi-Gloss
- Paint Sub-Brand Diamond Brite
Product Information
- Brand Diamond Brite
- MFR # 40400-4
- Zoro # G904919054
- UPC # 760968404042
- Country of Origin United States
- Category Exterior Paints
Dimensions
Size | 32 oz |
Details
Item | Interior/Exterior Paint |
For Use On Surface Material | Kitchens, Bathrooms |
Finish | Semi-Gloss |
Paint Sub-Brand | Diamond Brite |
Description
Diamond brite paint latex kitchen & bath, 32 oz. Pail - 40400-4 any room, such as a kitchen or bathroom, that will be exposed to water, splashing, or steam, is best painted with a semi-gloss paint. Diamond-brite kitchen & bath paint is formulated with a mildew protectant to reduce brown spotting caused by a buildup of mildew. For best results, priming the surface first can reduce the need for a second coat. Recommended primer is diamond brite 40100 interior/exterior latex pva primer sealer (sold separately). For clean up & disposal, use soap and water. Do not dispose of this product down a drain. Protect from freezing.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURDY PAINT BRSH NYLX GLD3"" (144152230)
- KRYLON Clear, Matte, 11 oz (1311)
- VHT Automotive Coating, Silver, 11 oz (ESP824007)
- RED DEVIL Mp Gd Paint Drill Mixer (4042TV)
- DIAMOND BRITE Interior/Exterior Paint, Gloss, Whiite, 32 oz (31000-4)
- DIAMOND BRITE Interior/Exterior Paint, Gloss, Tile Green, 5 gal (31300-5)
- DIAMOND BRITE Interior/Exterior Paint, Gloss, Silver Gray, 5 gal (31200-5)
- DIAMOND BRITE Interior/Exterior Paint, Gloss, 1 gal (46000-1)
- DIAMOND BRITE Interior/Exterior Paint, Gloss, Ocean Blue, 1 gal (31550-1)
- DIAMOND BRITE Interior/Exterior Paint, Gloss, English Ivory, 5 gal (31500-5)
- JUST SCENTSATIONAL Black Bark Mulch Colorant Gallon By Bare Ground (MC-128BL)
- Diamond Brite Interior and Exterior Paints and Stains