Shop All Exterior Paints
Diamond Brite
Interior/Exterior Paint, Gloss, White, 5 gal
Mfr # 31000-5
Zoro # G304919388
Free Shipping & Returns
$330.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use On Surface Material Wood, Drywall, Aluminum, Masonry, Brick
- Paint Color Family Whites
- Finish Gloss
- Paint Sub-Brand Diamond Brite
- Color White
Product Information
- Brand Diamond Brite
- MFR # 31000-5
- Zoro # G304919388
- UPC # 760968310053
- Country of Origin United States
- Category Exterior Paints
Dimensions
Size | 5 gal |
Details
Item | Interior/Exterior Paint |
For Use On Surface Material | Wood, Drywall, Aluminum, Masonry, Brick |
Paint Color Family | Whites |
Finish | Gloss |
Paint Sub-Brand | Diamond Brite |
Color | White |
Coverage | 300 sq ft/gal |
Dry Time | 6-8 hr |
Dry Time Recoat | 24 hr |
Description
Diamond brite paint oil enamel gloss, white 5 gallon pail 1/case - 31000-5 provides a professional quality, high hide, mildew resistant alkyd finish with excellent stain removal. It is a durable gloss enamel that helps protect interior and exterior surfaces against repeated abrasion, rust and a variety of household chemicals. This product is an excellent product to also use in industrial applications, machinery, or commercial uses. It dries extremely hard, and will stand up against surfaces that receive high traffic and use. Properly prepare interior or exterior surfaces such as: wood, drywall, plaster, masonry, metal, well-bonded wallpaper, brick, stucco, aluminum and cinder block. 6-8 hr dry time; 24 hr. Recoat time. 300 sq. Ft coverage per gallon. Mineral spirits clean-up. Protect from freezing.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRACO SG 3 Metal Airless Spray Gun w/RAC IV (243012)
- SATA SPRAY EQUIPMENT X5500 HVLP 1.3 TIP O NOZZLE (SQ1061952)
- KRYLON 5588 COLORMAXX 12 OZ MET ALLIC GOLD (K05588007)
- WOOSTER 9" Paint Roller Cover, 1/4" Nap, Fabric (R232-9)
- DIAMOND BRITE Interior/Exterior Paint, Gloss, Whiite, 32 oz (31000-4)
- DIAMOND BRITE Interior/Exterior Paint, Gloss, 1 gal (46000-1)
- DIAMOND BRITE Interior/Exterior Paint, Gloss, English Ivory, 5 gal (31500-5)
- DIAMOND BRITE Interior/Exterior Paint, Gloss, Tile Green, 32 oz (31300-4)
- DIAMOND BRITE Interior/Exterior Paint, Gloss, Tile Red, 5 gal (31250-5)
- DIAMOND BRITE Interior/Exterior Paint, Gloss, Battleship Gray, 1 gal (31150-1)
- RUST-OLEUM Interior/Exterior Paint, High Gloss, Oil Base, Navy Gray, 1 gal (245443)
- Diamond Brite Interior and Exterior Paints and Stains