Shop All Exterior Paints
Diamond Brite
Interior/Exterior Paint, Gloss, Ocean Blue, 32 oz
Mfr # 31550-4
Zoro # G004918919
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use On Surface Material Wood, Drywall, Aluminum, Masonry, Brick
- Paint Color Family Blues
- Finish Gloss
- Size 32 oz
- Paint Sub-Brand Diamond Brite
Product Information
- Brand Diamond Brite
- MFR # 31550-4
- Zoro # G004918919
- UPC # 760968315546
- Country of Origin United States
- Category Exterior Paints
Dimensions
Size | 32 oz |
Details
Item | Interior/Exterior Paint |
For Use On Surface Material | Wood, Drywall, Aluminum, Masonry, Brick |
Paint Color Family | Blues |
Finish | Gloss |
Paint Sub-Brand | Diamond Brite |
Color | Ocean Blue |
Coverage | 300 sq ft/gal |
Dry Time | 6-8 hr |
Dry Time Recoat | 24 hr |
Description
Diamond brite paint oil enamel, ocean blue 32 oz. Pail 1/case - 31550-4 provides a professional quality, high hide, mildew resistant alkyd finish with excellent stain removal. It is a durable gloss enamel that helps protect interior and exterior surfaces against repeated abrasion, rust and a variety of household chemicals. This product is an excellent product to also use in industrial applications, machinery, or commercial uses. It dries extremely hard, and will stand up against surfaces that receive high traffic and use. Properly prepare interior or exterior surfaces such as: wood, drywall, plaster, masonry, metal, well-bonded wallpaper, brick, stucco, aluminum and cinder block. 6-8 hr dry time; 24 hr. Recoat time. 300 sq. Ft coverage per gallon. Mineral spirits clean-up. Protect from freezing.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER 9" Paint Roller Cover, 1/2" Nap, Knit Fabric (RR661-9)
- SHUR-LINE Pole Light Adapter (2008289)
- GENERAL FINISHES 1 Pt Amber Dye Stain Water-Based Wood Stain (DPA)
- CLR Calcium Rust and Lime Remover 28 oz Liquid (CL-12)
- DIAMOND BRITE Interior/Exterior Paint, Gloss, Tile Red, 5 gal (31250-5)
- DIAMOND BRITE Interior/Exterior Paint, Gloss, Battleship Gray, 1 gal (31150-1)
- DIAMOND BRITE Interior/Exterior Paint, Gloss, Tile Green, 5 gal (31300-5)
- DIAMOND BRITE Interior/Exterior Paint, Gloss, Tile Brown, 1 gal (31400-1)
- DIAMOND BRITE Interior/Exterior Paint, Gloss, Ocean Blue, 1 gal (31550-1)
- DIAMOND BRITE Interior/Exterior Paint, Gloss, English Ivory, 5 gal (31500-5)
- KRYLON Rust Tough Gloss Anti-Rust Safety Color Rust Control Enamel, Safety Orange, 1 Qt. (K09767008)
- Diamond Brite Exterior Paints