Shop All Exterior Paints
Diamond Brite
Interior/Exterior Paint, Gloss, 32 oz
Mfr # 46000-4
Zoro # G704919223
$36.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use On Surface Material Multi-Surface
- Finish Gloss
- Size 32 oz
- Paint Sub-Brand Diamond Brite
- Coverage 300 sq ft/gal
Product Information
- Brand Diamond Brite
- MFR # 46000-4
- Zoro # G704919223
- UPC # 760968460048
- Country of Origin United States
- Category Exterior Paints
Dimensions
Size | 32 oz |
Details
Item | Interior/Exterior Paint |
For Use On Surface Material | Multi-Surface |
Finish | Gloss |
Paint Sub-Brand | Diamond Brite |
Coverage | 300 sq ft/gal |
Dry Time | 6-8 hr |
Dry Time Recoat | 24 hr |
Paint and Primer Sub Category | Interior/Exterior Paint |
Description
Diamond brite paint oil aluminum paint, 32 oz. Pail - 46000-4 dimond-brite aluminum paint is an excellent product to cover almost any surface seeking a brite aluminum finish. This is a great product to recoat chainlink fencing, radiator heaters, machinery, etc. This paint can be used indoors or outdoors. Durable, long lasting enamel is corrosion resistant. Excellent gloss and color retention with superior coverage and hiding. Protects against the elements and is ideal for heavy-duty and commercial environments. 6-8 hr dry time with a 24 hr recoat time. 300 sq. Ft coverage per gallon. Mineral spirits clean-up. Protect from freezing.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFT 1 Gal Clear Polyurethane WaterBased Interior/Exterior Semi-Gloss (DFT258)
- MINWAX Stain Fnsh Wd Honey Pine 1/2Pt (21310)
- RUST-OLEUM Spray Paint, Spa Blue, 12 oz (334045)
- SHUR-LINE Paint Roller Frame, Cageless, Rubber Handle, 9" Rollers (8600)
- DIAMOND BRITE Interior/Exterior Paint, Gloss, Black, 5 gal (31100-5)
- DIAMOND BRITE Interior/Exterior Paint, Gloss, Battleship Gray, 5 gal (31150-5)
- DIAMOND BRITE Interior/Exterior Paint, Gloss, Tile Brown, 1 gal (31400-1)
- DIAMOND BRITE Interior/Exterior Paint, Gloss, Tile Red, 5 gal (31250-5)
- DIAMOND BRITE Interior/Exterior Paint, Gloss, Ocean Blue, 1 gal (31550-1)
- DIAMOND BRITE Interior/Exterior Paint, Gloss, Tile Green, 5 gal (31300-5)
- MODERN MASTER Gloss, WaterBase, 5 gal (MCS90332)
- Diamond Brite Exterior Paints