Shop All Interior Paints
Diamond Brite
Interior Paint, Semi-Gloss, Off White, 1 gal
Mfr # 21600-1
Zoro # G404919400
product price: $60.59
/ea
$60.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use On Surface Material Wood, Drywall, Aluminum, Masonry, Brick
- Paint Color Family Whites
- Finish Semi-Gloss
- Paint Sub-Brand Diamond Brite
Product Information
- Brand Diamond Brite
- MFR # 21600-1
- Zoro # G404919400
- UPC # 760968216010
- Country of Origin United States
- Category Interior Paints
Dimensions
Size | 1 gal |
Details
Item | Interior Paint |
For Use On Surface Material | Wood, Drywall, Aluminum, Masonry, Brick |
Paint Color Family | Whites |
Color | Off White |
Finish | Semi-Gloss |
Paint Sub-Brand | Diamond Brite |
Description
Diamond brite paint interior semi-gloss, off white gallon pail 1/case - 21600-1 provides a tough semi-gloss finish for walls and trim. Use it on drywall, masonry and primed wood or metal. Dirt and grease resistant. Low odor. Can be brushed, rolled or sprayed.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEVILBISS 1.8Mm Tip With Air Separator (SP-200S-18-K)
- RUST-OLEUM 16 oz. Grabber Green Engine Enamel (248951)
- RUST-OLEUM Striping Wand, 3 ft., Plastic (2388000)
- DEVILBISS 2 Qt Pressure Feed Cup (120033)
- MODERN MASTERS 2 Oz Metal Effects Craft Kit (306293)
- MAJIC PAINTS 8-0020 PAINT GAL ALUMINUM HEAT RESISTANT (2424668)
- RUST-OLEUM Semi-Gloss, White, Half Pint (1993730)
- MODERN MASTERS Metallic Paint, WaterBase, Pewter, 6 oz (ME209)
- TESTORS Testors Paints TES1171TT Flat Beret Green (TES1171TT)
- MODERN MASTERS Metallic Paint, Water Base, Iridescent Gold, 6 oz (ME194)
- TESTORS Testors Paints TES1135TT Grape Enamel Paint (TES1135TT)
- Diamond Brite Interior and Exterior Paints and Stains